PETERSEN MFG. AL2 Security Bollard Round 54 Inch height | AH3DQL 31EX29

PETERSEN MFG. AL2 Security Bollard Round 54 Inch height

Item: AH3DQL Model: AL2Cross Ref: 31EX29
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€758.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Bollard
ColorGray
FinishLite Sand Blast
MaterialConcrete
Outside Dia.12"
Overall Height54"
ShapeRound
Weight600 lbs.
Display Qty1
Overall Width12"

Shipping Info:

Ship weight (kg) 469.35
Ship height (cm)43.18
Ship length (cm)157.48
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall HeightMaterialFinishColorWall ThicknessInside Dia.Price
PETERSEN MFG. BB12 Security Bollard Spherical 12 Inch height | AH3DQC 31EX17 BB1212"12"ConcreteLite Sand BlastGray--€449.66
PETERSEN MFG. BB18 Security Bollard Spherical 18 Inch height | AH3DQD 31EX19 BB1818"18"ConcreteLite Sand BlastGray--€540.32
PETERSEN MFG. AL-1 Security Bollard 30 Inch height | AH3DQF 31EX23 AL-112"30"ConcreteLite Sand BlastGray--€656.30
PETERSEN MFG. BR-12 Security Bollard 35 Inch height | AH3DQK 31EX28 BR-1212"35"ConcreteLite Sand BlastGray--€719.90
PETERSEN MFG. B-C Security Bollard 34 Inch height | AH3DQP 31EX33 B-C10"34"ConcreteLite Sand BlastGray--€742.43
PETERSEN MFG. BOR36 Security Bollard 36 Inch height | AH3DQT 31EX36 BOR3614"36"ConcreteLite Sand BlastGray3"8"€793.16
PETERSEN MFG. BLT 34 Security Bollard 34 Inch height | AH3DQX 31EX41 BLT 3412"34"ConcreteLite Sand BlastGray--€819.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN MFG. AL2 Security Bollard Round 54 Inch height
€758.03 /unit