Flat Shipping

Flat Shipping at €24.99 + VAT

PERFORMANCE INSULATION TEE445 Pipe Fitting Insulation Tee 2-1/8 Inch Inner Diameter | AE9VJU 6MRG7

PERFORMANCE INSULATION FABRICATORS INC. TEE445 Pipe Fitting Insulation Tee 2-1/8 Inch Inner Diameter

Item: AE9VJU Model: TEE445Cross Ref: 6MRG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value7.5
ColorWhite
For Fitting TypeTEE
For Tube I.d.2"
For Tube O.d.2 1/8"
For Use OnPiping
Insulation Nominal I.d.2 1/8"
MaterialFiberglass
Temp. Range0°F to +450°F
Wall Thickness1 1/2"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)17.53
Ship length (cm)25.91
Ship width (cm)21.34
HS code7019391020
Country of OriginUS

Product Variants

ProductModelApprox. "r" ValueWall ThicknessInsulation Nominal I.d.For Iron Pipe SizeFor Tube O.d.For Tube I.d.MaterialColorPrice
PERFORMANCE INSULATION TEE401 Pipe Fitting Insulation Tee 1/2 Inch Inner Diameter | AE9VGW 6MRC3 TEE40151"1/2"1/2"--FiberglassWhite€18.80
PERFORMANCE INSULATION TEE402 Pipe Fitting Insulation Tee 3/4 Inch Inner Diameter | AE9VGX 6MRC4 TEE40251"3/4"3/4"--FiberglassWhite€20.31
PERFORMANCE INSULATION TEE403 Pipe Fitting Insulation Tee 1 Inch Inner Diameter | AE9VGY 6MRC5 TEE40351"1"1"--FiberglassWhite€24.16
PERFORMANCE INSULATION TEE404 Pipe Fitting Insulation Tee 1-1/4 Inch Inner Diameter | AE9VGZ 6MRC6 TEE40451"1 1/4"1 1/4"--FiberglassWhite€26.15
PERFORMANCE INSULATION TEE405 Pipe Fitting Insulation Tee 1-1/2 Inch Inner Diameter | AE9VHA 6MRC7 TEE40551"1 1/2"1"--FiberglassWhite€31.01
PERFORMANCE INSULATION TEE406 Pipe Fitting Insulation Tee 2 Inch Inner Diameter | AE9VHB 6MRC8 TEE40651"2"2"--FiberglassWhite€33.64
PERFORMANCE INSULATION TEE407 Pipe Fitting Insulation Tee 2-1/2 Inch Inner Diameter | AE9VHC 6MRC9 TEE40751"2 1/2"1"--FiberglassWhite€39.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERFORMANCE INSULATION FABRICATORS INC. TEE445 Pipe Fitting Insulation Tee 2-1/8 Inch Inner Diameter
€59.62 /unit