Flat Shipping

Flat Shipping at €24.99 + VAT

PERFORMANCE INSULATION FABRICATORS INC. ELL305 Fitting Insulation Elbow 1-1/2 Inch Id | AF2PJF 6WYD1

PERFORMANCE INSULATION FABRICATORS INC. ELL305 Fitting Insulation Elbow 1-1/2 Inch Id

Item: AF2PJF Model: ELL305Cross Ref: 6WYD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value5
ColorWhite
For Iron Pipe Size1 1/2"
For Use OnPiping
Insulation Nominal I.d.1 1/2"
MaterialFiberglass
Temp. Range0°F to +450°F
Wall Thickness1"
Facing MaterialPVC Jacket
For Pipe Size1 1/2"
Form90° Elbow
Inside Diameter1 1/2"
Installation StyleSlit
Insulation MaterialFiberglass
Insulation R-value5
Maximum Operating Temperature450°F
Minimum Operating Temperature0°F
Outside Diameter3 1/2"
StandardsASTM C306, ASTM C547, ASTM E84
Thickness1"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)12.19
Ship length (cm)20.83
Ship width (cm)16.51
HS code7019391020
Country of OriginUS

Product Variants

ProductModelApprox. "r" ValueWall ThicknessInsulation Nominal I.d.For Iron Pipe SizeFor Tube O.d.For Tube I.d.MaterialColorPrice
PERFORMANCE INSULATION FABRICATORS INC. ELL314 Fitting Insulation Elbow 1-1/4 Inch Id | AE9VDU 6MPX0 ELL3147.51 1/2"1 1/4"1 1/4"--FiberglassWhite€30.62
PERFORMANCE INSULATION FABRICATORS INC. ELL315 Fitting Insulation Elbow 1-1/2 Inch Id | AE9VDV 6MPX1 ELL3157.51 1/2"1 1/2"1"--FiberglassWhite€32.16
PERFORMANCE INSULATION FABRICATORS INC. ELL317 Fitting Insulation Elbow 2-1/2 Inch Id | AE9VDX 6MPX3 ELL3177.51 1/2"2 1/2"1"--FiberglassWhite€59.81
PERFORMANCE INSULATION FABRICATORS INC. ELL324 Fitting Insulation Elbow 1-1/4 Inch Id | AE9VEE 6MPY0 ELL324102"1 1/4"1 1/4"--FiberglassWhite€36.77
PERFORMANCE INSULATION FABRICATORS INC. ELL325 Fitting Insulation Elbow 1-1/2 Inch Id | AE9VEF 6MPY1 ELL325102"1 1/2"1"--FiberglassWhite€55.77
PERFORMANCE INSULATION FABRICATORS INC. ELL327 Fitting Insulation Elbow 2-1/2 Inch Id | AE9VEH 6MPY3 ELL327102"2 1/2"1"--FiberglassWhite€64.86
PERFORMANCE INSULATION FABRICATORS INC. ELL333 Fitting Insulation Elbow 1-1/8 Inch Id | AE9VEP 6MPY9 ELL33351"1 1/8"-1 1/8"1"FiberglassWhite€13.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERFORMANCE INSULATION FABRICATORS INC. ELL305 Fitting Insulation Elbow 1-1/2 Inch Id
€30.33 /unit