Flat Shipping

Flat Shipping at €24.99 + VAT

PERFECT EQUIPMENT 59-3106 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brass, 4 1/2 Inch Length, Round | CT7PYV

PERFECT EQUIPMENT 59-3106 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brass, 4 1/2 Inch Length, Round

Item: CT7PYV Model: 59-3106Cross Ref: 415F46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Strainer
ColorBrass
Connection TypeThreaded
For Use WithKitchen Sinks
IncludesBasket With Post, Lock Nut, Tailpiece Nut, Tailpiece Washer
Length4 1/2"
MaterialZinc Die Cast
Pipe Dia.1 1/2"
ShapeRound

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorOverall Dia.Overall HeightConnection TypeShapeGrate Surface TypePrice
PERFECT EQUIPMENT 59-3226 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYM 59-3226BrassBrass--ThreadedRound-€43.90
PERFECT EQUIPMENT 59-3224 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYN 59-3224BrassBronze5"3"ThreadedRoundRound Holes€44.13
PERFECT EQUIPMENT 59-3222 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brushed Nickel, 5 Inch Length, Round | CT7PYP 59-3222BrassBrushed Nickel--ThreadedRound-€39.36
PERFECT EQUIPMENT 59-3220 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYQ 59-3220BrassChrome--ThreadedRound-€29.21
PERFECT EQUIPMENT 59-3200 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYR 59-3200BrassChrome--ThreadedRound-€33.45
PERFECT EQUIPMENT 59-3005 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYT 59-3005PlasticChrome--ThreadedRound-€11.96
PERFECT EQUIPMENT 59-3000 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYU 59-3000PlasticChrome--ThreadedRound-€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERFECT EQUIPMENT 59-3106 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brass, 4 1/2 Inch Length, Round
€24.13 /unit