Flat Shipping

Flat Shipping at €24.99 + VAT

PENTEK KE200K12S-75 Filter Bag, Welded Seam, 12 Bag Size, 200 micron Rating, 150 gpm Flow Rate | CJ2DZY

PENTEK KE200K12S-75 Filter Bag, Welded Seam, 12 Bag Size, 200 micron Rating, 150 gpm Flow Rate

Item: CJ2DZY Model: KE200K12S-75Cross Ref: 1YBH4
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
ApplicationHigh Flow
Bag Trade Size12
Collar TypeHandle and Ring
Diameter8"
FeaturesEasy Filter Changes, Good Depth Filtration, Good Solids Holding Capacity, Low Fiber Migration
FinishGlazed
Flow Rate150 GPM
For Use WithOrganic And Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
MaterialPolyester
Maximum Pressure250 psi
Maximum Temperature250°F
Overall Length32"
ReducesSediment, Solids
Removes Particle Size Down To200 µm
Ring MaterialGalvanized Carbon Steel
Seam TypeWelded
Surface Area5.5 sq. ft.

Shipping Info:

Ship weight (kg) 5.805
Ship height (cm)3.81
Ship length (cm)81.28
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelMaterialFlow RateMax. Temp.Ring MaterialMicronsTypeAreaFilter SizePkg. Qty.Price
PENTEK KE75K2S-75 Filter Bag 75 Microns Size 2 - Pack Of 20 | AB4HPH 1YBC5 KE75K2S-75Polyester200 GPM250°FCarbon Steel75 µmHigh Flow4.4 sq. ft.220€171.94
PENTEK 255060-75 Filter Bag 25 Microns Size 2 - PK20 | AD6VYG 4BE14 255060-75Polyester Felt200 GPM250°FCarbon Steel25 µmHigh Flow4.4 sq. ft.220€170.00
PENTEK 255129-75 Filter Bag 5 Microns Size 2 - Pack Of 5 | AD6VZT 4BE97 255129-75Polypropylene110 GPM200°FStainless Steel5 µmHigh Efficiency4.4 sq. ft.25€216.32
PENTEK KE1K2S-75 Filter Bag, Welded Seam, 2 Bag Size, 1 micron Rating, 120 gpm Flow Rate | CJ2DZT KE1K2S-75--------20€200.10
PENTEK 255105-75 Filter Bag, Sewn Seam, 4 Bag Size, 150 micron Rating, 35 gpm Flow Rate | CJ2DZU 255105-75--------20€157.53
PENTEK 255050-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 70 gpm Flow Rate | CJ2DZV 255050-75--------20€201.89
PENTEK 255059-75 Filter Bag, Sewn Seam, 2 Bag Size, 10 micron Rating, 120 gpm Flow Rate | CJ2DZW 255059-75--------20€171.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK KE200K12S-75 Filter Bag, Welded Seam, 12 Bag Size, 200 micron Rating, 150 gpm Flow Rate