Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 555441-75 Melt Blown Filter Cartridge, 2-1/2 Inch Diameter, 10 Inch Height, 5 Gpm | CD3KAZ 4PCA4

PENTEK 555441-75 Melt Blown Filter Cartridge, 2-1/2 Inch Diameter, 10 Inch Height, 5 Gpm

Item: CD3KAZ Model: 555441-75Cross Ref: 4PCA4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMelt Blown Filter Cartridge
Diameter2 1/2"
Filter MediaPolypropylene , Sediment
Flow Rate5 GPM
Height10"
Inside Dia.1"
Max. Temp.180°F
Sub-categorySolid Cartridges
ApplicationDrinking Water
Cartridge MediaPolypropylene
Filter DesignSolid
Filter TypeSediment
For Use With10" Housings
Inside Diameter1"
Maximum Temperature180°F
Micron Rating10 µm
Outside Diameter2 1/2"
Overall Height10"
ReducesSediment

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)25.4
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelFlow RateFilter MediaInside Dia.Max. Temp.DiameterPrice
PENTEK 455894-75 Melt Blown Filter Cartridge, 2-1/2 Inch Diameter, 20 Inch Height, 10 Gpm | CD3KBA 4PCA7 455894-7510 GPMPolypropylene1"180°F2 1/2"€13.15
PENTEK 555442-75 Melt Blown Filter Cartridge, 2-1/2 Inch Diameter, 20 Inch Height, 10 Gpm | CD3KBB 4PCA9 555442-7510 GPMPolypropylene1"180°F2 1/2"€12.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 555441-75 Melt Blown Filter Cartridge, 2-1/2 Inch Diameter, 10 Inch Height, 5 Gpm
€12.04 /unit