Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 255174-75 Filter Bag, Sewn Seam, 4 Bag Size, 75 micron Rating, 25 gpm Flow Rate | CJ2ECT

PENTEK 255174-75 Filter Bag, Sewn Seam, 4 Bag Size, 75 micron Rating, 25 gpm Flow Rate

Item: CJ2ECT Model: 255174-75Cross Ref: 4BU37
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€419.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
ApplicationHigh Efficiency
Bag Trade Size4
Collar TypeRing
Diameter4 1/8"
FinishGlazed
Flow Rate25 GPM
For Use WithOrganic And Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
MaterialPolyester
Maximum Pressure200 psi
Maximum Temperature250°F
Overall Length14"
ReducesSediment, Solids
Removes Particle Size Down To75 µm
Ring MaterialStainless Steel
Seam TypeSewn
StandardsFDA COMPLAINT
Surface Area1 sq. ft.

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)10.48
Country of OriginMX

Product Variants

ProductModelMaterialFlow RateMax. Temp.Ring MaterialMicronsTypeAreaFilter SizePkg. Qty.Price
PENTEK KE75K2S-75 Filter Bag 75 Microns Size 2 - Pack Of 20 | AB4HPH 1YBC5 KE75K2S-75Polyester200 GPM250°FCarbon Steel75 µmHigh Flow4.4 sq. ft.220€171.94
PENTEK 255060-75 Filter Bag 25 Microns Size 2 - PK20 | AD6VYG 4BE14 255060-75Polyester Felt200 GPM250°FCarbon Steel25 µmHigh Flow4.4 sq. ft.220€170.00
PENTEK 255129-75 Filter Bag 5 Microns Size 2 - Pack Of 5 | AD6VZT 4BE97 255129-75Polypropylene110 GPM200°FStainless Steel5 µmHigh Efficiency4.4 sq. ft.25€216.32
PENTEK KE1K2S-75 Filter Bag, Welded Seam, 2 Bag Size, 1 micron Rating, 120 gpm Flow Rate | CJ2DZT KE1K2S-75--------20€200.10
PENTEK 255105-75 Filter Bag, Sewn Seam, 4 Bag Size, 150 micron Rating, 35 gpm Flow Rate | CJ2DZU 255105-75--------20€157.53
PENTEK 255050-75 Filter Bag, Sewn Seam, 1 Bag Size, 100 micron Rating, 70 gpm Flow Rate | CJ2DZV 255050-75--------20€201.89
PENTEK 255059-75 Filter Bag, Sewn Seam, 2 Bag Size, 10 micron Rating, 120 gpm Flow Rate | CJ2DZW 255059-75--------20€171.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 255174-75 Filter Bag, Sewn Seam, 4 Bag Size, 75 micron Rating, 25 gpm Flow Rate
€419.05 /pack