Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 155393-75 Filter Bag 100 Microns Size 410 - Pack Of 20 | AD6VWV 4BB16

PENTEK 155393-75 Filter Bag 100 Microns Size 410 - Pack Of 20

Item: AD6VWV Model: 155393-75Cross Ref: 4BB16
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€192.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
Area0.75 sq. ft.
Diameter4"
Filter Size410
FinishGlazed
Flow Rate20 GPM
Length8 1/4"
MaterialPolypropylene
Max. Temp.100°F
Microns100 µm
TypeHigh Flow
ApplicationHigh Flow
Bag Trade Size410
Collar TypeHandle and Ring
For Use With410 Series Pentek Housings
Maximum Pressure200 psi
Maximum Temperature200°F
Overall Length8 1/4"
ReducesSediment, Solids
Removes Particle Size Down To100 µm
Ring MaterialPolypropylene
Seam TypeWelded
Surface Area2/3 sq. ft.

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)3.81
Ship length (cm)20.96
Ship width (cm)10.16
HS code5911900080
Country of OriginMX

Product Variants

ProductModelFlow RateMax. Temp.AreaFilter SizeDiameterMicronsMaterialTypePkg. Qty.Price
PENTEK 255063-75 Filter Bag 5 Microns Size 2 - Pack Of 20 | AD6VYN 4BE20 255063-75200 GPM180°F4.4 sq. ft.27"5 µmPolypropyleneHigh Flow20€182.62
PENTEK 255099-75 Filter Bag 5 Microns Size 4 - Pack Of 20 | AD6VZR 4BE67 255099-7540 GPM180°F1 sq. ft.44.1"5 µmPolypropyleneHigh Flow20€102.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 155393-75 Filter Bag 100 Microns Size 410 - Pack Of 20
€192.79 /pack