Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 150522-75 Water Filter System, 5 micron, 1 gpm, 5000 gal., 12 1/4 Inch Height | CJ3UGC

PENTEK 150522-75 Water Filter System, 5 micron, 1 gpm, 5000 gal., 12 1/4 Inch Height

Item: CJ3UGC Model: 150522-75Cross Ref: 1ECR3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ApplicationDrinking And Cooking Water, Food Service
Connection Size3/4"
Connection TypeNPT
Flow Rate1 GPM
Head MaterialPolypropylene
Height12 1/4"
Housing MaterialPolypropylene
IncludesC1 Cartridge, Cap, O-Ring, Sump
Includes ValveYes
Maximum Pressure125 psi
StandardsNSF 42
Width5 1/8"

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)31.12
Ship length (cm)13.02
Ship width (cm)13.02
Country of OriginMX

Product Variants

ProductModelMPNPrice
PENTEK 158581-75 Water Filter System, 5 micron, 2 gpm, 7 3/8 Inch Height | CJ3UGD 158581-75158581-75€28.95
PENTEK 150518-75 Water Filter System, 25 micron, 2 gpm, 50000 gal., 13 1/8 Inch Height | CJ3UGE 150518-75150518-75€124.74
PENTEK 151084-75 Water Filter System, 50 micron, 10 gpm, 13 1/8 Inch Height | CJ3UGF 151084-75151084-75€124.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 150522-75 Water Filter System, 5 micron, 1 gpm, 5000 gal., 12 1/4 Inch Height
€53.54 /unit