Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 150360-75 Bag Filter Housing, Polypropylene, Bag Trade Size 410, 1 Inch Connection, 20 gpm | CH9QBC

PENTEK 150360-75 Bag Filter Housing, Polypropylene, Bag Trade Size 410, 1 Inch Connection, 20 gpm

Item: CH9QBC Model: 150360-75Cross Ref: 4BA80
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€402.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBag Filter Housing
Basket MaterialPolypropylene
Connection GenderFemale
Connection Size1"
Connection TypeNPT
Cover TypeThreaded Cap
Flow Rate20 GPM
Housing MaterialPolypropylene
Includes3/8" Drain Valve, Gauge, Wrench
Maximum Pressure100 psi
Outlet PositionSide
Overall Diameter7 1/2"
Overall Height18 3/8"

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)46.67
Ship length (cm)19.05
Ship width (cm)19.05
Country of OriginMX

Product Variants

ProductModelFlow RateMax. PressureFilter Bag SizeMaterialMax. Water Temp.OutletTrade SizeConnection TypePrice
PENTEK 150338-75 Bag Filter Housing Polypropylene 1 1/2 In | AD6VWN 4BA82 150338-7520 GPM100 psi410Polypropylene100°FSide410-€385.20
PENTEK ES23NA415-75 Bag Filter Housing, Bottom Outlet, 200 Gpm, 3 Inch NPT, Stainless Steel | CD3QVL 38FH42 ES23NA415-75200 GPM150 psi2Stainless Steel300°FBottom-NPT€1,738.42
PENTEK ES31NA6L10-75 Bag Filter Housing, 316L SS, Bag Trade Size 3, 1 Inch Connection, NPT, 25 gpm | CH9QBA ES31NA6L10-75--------€990.25
PENTEK 150367-75 Bag Filter Housing, Polypropylene, Bag Trade Size 420, 1 Inch Connection, 40 gpm | CH9QBB 150367-75--------€396.44
PENTEK ES22NA410-75 Bag Filter Housing, 304 SS, Bag Trade Size 2, 2 Inch Connection, NPT, 200 gpm | CH9QBD ES22NA410-75--------€2,162.93
PENTEK ES12NA410-75 Bag Filter Housing, 304 SS, Bag Trade Size 1, 2 Inch Connection, NPT, 90 gpm, 125 psi | CH9QBE ES12NA410-75--------€1,750.40
PENTEK ES22NA415-75 Bag Filter Housing, 304 SS, Bag Trade Size 2, 2 Inch Connection, NPT, 200 gpm | CH9QBF ES22NA415-75--------€1,649.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 150360-75 Bag Filter Housing, Polypropylene, Bag Trade Size 410, 1 Inch Connection, 20 gpm
€402.38 /unit