Flat Shipping

Flat Shipping at €24.99 + VAT

PENTAIR 555245-75 Filter Cartridge, Solid, 5 GPM, 5 Micron, 10 Inch Overall Height, 180 Deg F Max Temp | CT7PWQ

PENTAIR 555245-75 Filter Cartridge, Solid, 5 GPM, 5 Micron, 10 Inch Overall Height, 180 Deg F Max Temp

Item: CT7PWQ Model: 555245-75Cross Ref: 4PCA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.75 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
ApplicationDrinking Water
Cartridge MediaPolypropylene
DesignSolid
Filter MediaPolypropylene
Flow Rate5 GPM
For Use With10 In Housings
Height10"
Inside Dia.1"
Max. Temp.180°F
Micron Rating5 µm
Outside Dia.2 1/2"
TypeSediment
Filter DesignSolid
Filter TypeSediment
Inside Diameter1"
Maximum Temperature180°F
Outside Diameter2 1/2"
Overall Height10"
ReducesSediment

Shipping Info:

Ship weight (kg) 6.93
Ship height (cm)25.4
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMicron RatingApplicationMax. Temp.HeightFlow RateFilter MediaInside Dia.TypePrice
PENTAIR 555055-75 Filter Cartridge, Solid, 5 GPM, 1 Micron, 10 Inch Overall Height, 180 Deg F Max Temp | CT7PWP 555055-751 µmDrinking Water180°F10"5 GPMPolypropylene1"Sediment€7.82
PENTAIR CB7-SS4-S18 Standard Taste/Odor Cartridge 10 Inch | CT7PWU CB7-SS4-S18--------€18.06
PENTAIR TO8-SS2-S18 Taste/Odor Cartridge HvyDuty10 Inch, 25 Micron | CT7PWV TO8-SS2-S18--------€84.69
PENTAIR RS2-DS3-S18 Standard Sediment Cartridge 10 Inch | CT7PXR RS2-DS3-S18--------€18.12
PENTAIR RS6-SS2-S18 Standard Sediment Cartridge 10 Inch, 1 Pack | CT7PXT RS6-SS2-S18--------€33.24
PENTAIR RS19-SS4-S18 Standard Sediment Cartridge 10 Inch, 150 Micron | CT7PXU RS19-SS4-S18--------€36.56
PENTAIR RS1-DS3-S18 Standard Sediment Cartridge10 Inch, 20 Micron | CT7PXV RS1-DS3-S18--------€30.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTAIR 555245-75 Filter Cartridge, Solid, 5 GPM, 5 Micron, 10 Inch Overall Height, 180 Deg F Max Temp
€9.75 /unit