Item | Flexible Metal Hose Assembly |
Braid Material | Stainless Steel |
Diameter | 1 1/4" |
Dynamic Min. Bend Radius | 10 1/2" |
Fitting Material | Carbon Steel |
Fitting Size | 1 5/8" x 1 1/4" |
Fitting Type | MPT x FJIC |
Grade | 304 |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Carbon Steel |
Hose Grade | Grade 321 |
Hose Length | 36" |
Hose Material | Stainless Steel |
Length | 36" |
Max. Temp. | 1500°F |
Max. Working Pressure | 350 psi |
Static Min. Bend Radius | 3 1/2" |
Compatible Chemicals | Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, LP Gas, Methyl (Methanol), Motor Oil, Naphtha, Paint, Potassium Hydroxide (50%) |
Dynamic Min. Bend Radius (in.) | 10.5" |
Hose Cover Material | 304 Stainless Steel |
Hose Fitting A Size | 1 5/8" |
Hose Fitting A Type | FJIC |
Hose Fitting B Size | 1 1/4" |
Hose Fitting B Type | MNPT |
Hose Fittings | Carbon Steel 1-5/8-12 FJIC x Carbon Steel 1-1/4 in MNPT |
Hose Inside Dia. | 1 1/4" |
Hose Tube Material | 321 Stainless Steel |
Max. Working Pressure @ 70 F | 531 psi |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Sulfuric Acid (to 10%), Trichlorethylene (50%) |
Standards | ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT |
Temp. Range | 1500°F |