Flat Shipping

Flat Shipping at €24.99 + VAT

PENBERTHY N7BB Gagecock Bronze 3/4 In.od Glass 1 Pr | AA3KMY 11N016

PENBERTHY N7BB Gagecock Bronze 3/4 In.od Glass 1 Pr

Item: AA3KMY Model: N7BBCross Ref: 11N016
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€889.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGagecock
Body MaterialBronze
Body StyleStraight , Straight Pattern
Compatible Gauge Glass Diameter3/4"
Drain Connection Size3/8"
Handle MaterialSteel
Handle TypeHandwheel
Max. Pressure400 psi @ 100°F
Overall Height3 1/2"
Shut OffBall Check
Shut Off StyleBall Check Valve
Shut-offBall Check
Temp. Range-20°F to +300°F
Vessel Connection Size3/4"
Drain Connection TypeFNPT
Max. Media Temperature300°F
Max. Operating Pressure400 psi
Media Temperature (minimum)-20°F
StandardsASTM
Vessel Connection3/4" MNPT
Vessel-connection Size3/4"
Vessel-connection TypeMNPT

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)8.89
Ship length (cm)19.05
Ship width (cm)15.24
HS code8481805090
Country of OriginUS

Product Details:

    • Drain Connection Size (3/8")
    • Drain Connection Type (FNPT)
    • Gauge Connection (3/4" OD Glass)
    • Vessel Connection Size (3/4")
    • Vessel Connection Type (MNPT)

Product Variants

ProductModelBody MaterialMax. PressureHandle MaterialBody StyleTemp. RangeHandle TypeShut-offPkg. Qty.Price
PENBERTHY N7AB Gagecock Bronze 5/8 In.od Glass 1 Pr | AA3KMX 11N015 N7ABBronze200 psi @ 100°FSteelStraight-20°F to +300°FHandwheelBall Check2€862.95
PENBERTHY N7AS Gagecock Steel 5/8 In.od Glass 1 Pr | AA3KMZ 11N017 N7ASStainless Steel490 psi @ 100°FSteelStraight-20°F to +300°FHandwheelBall Check2€642.28
PENBERTHY N7BS Gagecock Steel 3/4 In.od Glass 1 Pr | AA3KNA 11N018 N7BSStainless Steel490 psi @ 100°FSteelStraight-20°F to +300°FHandwheelBall Check2€622.80
PENBERTHY N7ASS Gagecock Stainless Steel 5/8 In.od Glass 1 Pr | AA3KNB 11N019 N7ASSStainless Steel500 psi @ 100°FStainless SteelStraight-20°F to +300°FHandwheelBall Check2€1,989.32
PENBERTHY N7BSS Gagecock Stainless Steel 3/4 In.od Glass 1 Pr | AA3KNC 11N020 N7BSSStainless Steel500 psi @ 100°FStainless SteelStraight-20°F to +300°FHandwheelBall Check2€1,970.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENBERTHY N7BB Gagecock Bronze 3/4 In.od Glass 1 Pr
€889.22 /pack