Flat Shipping

Flat Shipping at €24.99 + VAT

PENBERTHY LG-815R Glass Rod Kit Red Line 3/4in Diameter 15 Inch Length | AA3KQE 11N068

PENBERTHY LG-815R Glass Rod Kit Red Line 3/4in Diameter 15 Inch Length

Item: AA3KQE Model: LG-815RCross Ref: 11N068
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRed Line Glass Rod Kit
Body MaterialBorosilicate Glass , Borosilicate Glass, Bronze
Center To Center Length15"
Gauge Glass Length13"
Glass Length13"
Glass StyleRed Line Glass
Glass Tube MaterialBorosilicate
Includes(4) Rods
Max. Pressure400 psi
Max. Temp.300°F
Number Of Guard Rods4
Rod MaterialBronze

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)6.1
Ship length (cm)52.32
Ship width (cm)6.1
HS code7002201000
Country of OriginUS

Product Details:

    • Glass Tube O.D. (3/4")
    • Number of Guard Rods (4)

Product Variants

ProductModelCenter To Center LengthGlass LengthMax. PressureMax. Temp.Price
PENBERTHY LG-8R Glass Rod Kit Red Line 3/4in Diameter 8 Inch Length | AA3KPX 11N061 LG-8R8"6"400 psi300°F€55.32
PENBERTHY LG-9R Glass Rod Kit Red Line 3/4in Diameter 9 Inch Length | AA3KPY 11N062 LG-9R9"7"400 psi300°F€60.95
PENBERTHY LG-10R Glass Rod Kit Red Line 3/4in Diameter 10 Inch Length | AA3KPZ 11N063 LG-10R10"8"400 psi300°F€59.52
PENBERTHY LG-11R Glass Rod Kit Red Line 3/4in Diameter 11in L | AA3KQA 11N064 LG-11R11"9"400 psi300°F€72.05
PENBERTHY LG-12R Glass Rod Kit Red Line 3/4in Diameter 12 Inch Length | AA3KQB 11N065 LG-12R12"10"400 psi300°F€74.45
PENBERTHY LG-13R Glass Rod Kit Red Line 3/4in Diameter 13 Inch Length | AA3KQC 11N066 LG-13R13"11"400 psi300°F€81.24
PENBERTHY LG-14R Glass Rod Kit Red Line 3/4in Diameter 14 Inch Length | AA3KQD 11N067 LG-14R14"12"400 psi300°F€87.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENBERTHY LG-815R Glass Rod Kit Red Line 3/4in Diameter 15 Inch Length
€100.15 /unit