Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO GG18041DNB84 Double Door Weatherstrip Brush 7 Feet length Height Black | AH8TWE 38ZA73

PEMKO GG18041DNB84 Double Door Weatherstrip Brush 7 Feet length Height Black

Item: AH8TWE Model: GG18041DNB84Cross Ref: 38ZA73
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€61.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Door Weatherstrip
Flange FinishAnodized
Flange Height1/4"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width3/4"
HardwareIncluded
Insert ColorBlack
Insert MaterialNylon
Insert Size3/8"
Insert TypeBrush
Max. Door Gap1/2"
Mounting TypeSurface
Overall Length7 ft.
Overall Width1 1/8"
Projection3/8"
Sold AsStrip
Stays Flexible To-40°F
Flange ColorDark Bronze
Flange Projection1/4"
Includes#6 x 5/8" PHSMS
Includes HardwareHardware Included
Mounting StyleScrew In
Overall Height1 1/8"
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, GREENGUARD GOLD CERTIFIED, UL 1784, UL 4L10
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.78
Ship length (cm)213.36
Ship width (cm)4.57
Country of OriginUS

Product Details:

    • Flange Color : Dark Bronze

Product Variants

ProductModelOverall WidthFlange WidthOverall LengthFlange HeightFlange ThicknessInsert TypeSold AsInsert ColorPrice
PEMKO 369 AP X 84" Double Door Weatherstrip Pile 7 Feet | AH7CXF 36RP72 369 AP X 84"0.406"0.406"7 ft.0.219"-PileStripGray€45.53
RFQ
PEMKO 303 AS 1" X 96+2" Door Frame Weatherstrip Neoprene 7ft 8ft | AH7CYB 36RP91 303 AS 1" X 96+2"1 1/8"1/4"-7/8"-NeopreneDoor SetGray€92.91
RFQ
PEMKO GG18041DNB96 Double Door Weatherstrip Brush 8 Feet length Height Black | AH8TRT 38YZ91 GG18041DNB961 1/8"3/4"8 ft.1/4"1/4"BrushStripBlack€49.91
RFQ
PEMKO GG305SSE84 Double Door Weatherstrip 7 Feet length Height Black | AH8TRU 38YZ92 GG305SSE841 1/4"7/8"7 ft.1/4"0.188"General PurposeStripBlack€144.79
RFQ
PEMKO GG305SSE96 Double Door Weatherstrip 8 Feet length Height Black | AH8TRV 38YZ93 GG305SSE961 1/4"7/8"8 ft.1/4"0.188"General PurposeStripBlack€165.47
RFQ
PEMKO GG351C/CP84 Double Door Weatherstrip Pile 7 Feet length Gray | AH8TRW 38YZ94 GG351C/CP842 3/8"1"7 ft.0.594"0.562"PileStripGray€316.65
RFQ
PEMKO GG351C/CP96 Double Door Weatherstrip Pile 8 Feet length Gray | AH8TRX 38YZ95 GG351C/CP962 3/8"1"8 ft.0.594"0.562"PileStripGray€382.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO GG18041DNB84 Double Door Weatherstrip Brush 7 Feet length Height Black
€61.93 /unit