Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO 3452DPK72 Door Sweep, Drip Cap, Dark Bronze Aluminum, 1 1/4 Inch Flange Ht, 1/2 Inch Insert Size | CT7PRJ

PEMKO 3452DPK72 Door Sweep, Drip Cap, Dark Bronze Aluminum, 1 1/4 Inch Flange Ht, 1/2 Inch Insert Size

Item: CT7PRJ Model: 3452DPK72Cross Ref: 400G19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Sweep
ColorBronze
Flange FinishAnodized
Flange Height1 1/4"
Flange MaterialAluminum
IncludesDrip Cap
Insert ColorBlack
Insert MaterialVinyl
Insert Size1/2"
Length72"
Projection1/2"
Sweep TypeDrip Cap
Ul Fire RatingUL10C
FeaturesLow VOC Emission, Slotted Holes
Flange Thickness1/2"
Includes HardwareHardware Included
Insert TypeDrip Cap
Mounting StyleScrew On
Overall Length72"
Overall Width1/2"
Product TypeDoor Sweep
StandardsANSI/BHMA A156.22, GREENGUARD GOLD CERTIFIED, UL 1784

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlange HeightFlange MaterialInsert ColorInsert MaterialSweep TypePrice
PEMKO 18137CNB36 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 1 3/8 Inch Insert Size, 1/4 Inch Projection | CT7PQH 18137CNB360.094"AluminumGrayNylon Brush-€24.72
PEMKO 18100CNB48 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 1 Inch Insert Size, 1/4 Inch Projection | CT7PQJ 18100CNB483/32"AluminumGrayNylon-€35.46
PEMKO 18100CNB36 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 1 Inch Insert Size, 1/4 Inch Projection, Gray | CT7PQK 18100CNB363/32"AluminumGrayNylon-€22.79
PEMKO 18061DNB36 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 5/8 Inch Insert Size, 1/4 Inch Projection | CT7PQL 18061DNB363/32"AluminumBlackNylon-€25.76
PEMKO 18061DNB84 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 5/8 Inch Insert Size, 1/4 Inch Projection | CT7PQM 18061DNB840.094"AluminumBlackNylon Brush-€53.71
PEMKO 18062CNB48 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 5/8 Inch Insert Size, 1/4 Inch Projection, Gray | CT7PQP 18062CNB480.094"AluminumGrayNylon Brush-€32.26
PEMKO 18062DNB36 Door Sweep, Aluminum, 3/32 Inch Flange Ht, 7/8 Inch Insert Size, 1/4 Inch Projection | CT7PQQ 18062DNB363/32"AluminumBlackNylon-€25.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 3452DPK72 Door Sweep, Drip Cap, Dark Bronze Aluminum, 1 1/4 Inch Flange Ht, 1/2 Inch Insert Size
€50.11 /unit