Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO 2891APK3684 Perimeter Gasket, Neoprene, PemkoPrene, 10 Deg to 120 Deg F, Aluminum | CT7PTF

PEMKO 2891APK3684 Perimeter Gasket, Neoprene, 10 Deg to 120 Deg F, Aluminum

Item: CT7PTF Model: 2891APK3684Cross Ref: 56HK99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
Fire RatingYes
Flange ColorSilver
Flange FinishUnfinished
Flange Height0.094"
Flange MaterialAluminum
Flange Thickness1/4"
Flange Width1/4"
HardwareIncluded
Insert ColorGray
Insert MaterialPemkoprene
Insert Size1/4"
Insert TypeNeoprene
Max. Door Gap1/4"
Mounting TypeSurface
Overall Height1/4"
Overall Length84"
Overall Width1 3/4"
Projection1/4"
Ul Fire RatingUL10B, UL10C
Flange Projection1/4"
Includes#6 x 5/8" PHSMS
Includes HardwareHardware Included
Mounting LocationDoor Frame
Mounting StyleScrew In
Product TypeWeatherstripping
StandardsANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD GOLD CERTIFIED, UL 1784

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Variants

ProductModelInsert TypeOverall LengthOverall WidthOverall HeightFlange WidthFlange ThicknessInsert ColorFlange FinishPrice
PEMKO 29324CNB84 Door Weatherstrip, Brush, Nylon Brush, Aluminum, Gray, 3/32 Inch Flange Ht | CT7PRR 29324CNB84Brush84"1/4"1 1/4"3/8"1/4"GrayUnfinished€75.03
PEMKO 29310CS84 Door Weatherstrip, Gen Purpose, Silicone, -76 Deg To 446 Deg F, Aluminum, Gray | CT7PRT 29310CS84General Purpose84"0.938"3/8"0.188"3/8"GrayUnfinished€87.67
PEMKO 305CN84 Door Weatherstrip, Sponge, Epdm Rubber, -40 Deg To 250 Deg F, Aluminum, Gray | CT7PRU 305CN84Sponge84"1.188"0.188"3/8"0.062"GrayUnfinished€56.50
PEMKO 305CN96 Door Weatherstrip, Sponge, Epdm Rubber, -40 Deg To 250 Deg F, Aluminum, Gray | CT7PRV 305CN96Sponge96"1.188"0.188"3/8"0.062"GrayUnfinished€67.42
PEMKO 2891AS3684 Perimeter Gasket, Gen Purpose, Silicone, -76 Deg to 446 Deg F, Aluminum | CT7PTC 2891AS3684General Purpose84"1 3/4"1/4"1/4"1/4"GrayUnfinished€244.41
PEMKO 2891AS36 Perimeter Gasket, Gen Purpose, Silicone, -76 Deg to 446 Deg F, Aluminum | CT7PTD 2891AS36General Purpose36"1 3/4"1/4"1/4"1/4"GrayUnfinished€38.87
PEMKO 305CR3684 Perimeter Gasketing, Sponge, EPDM Rubber, -20 Deg to 200 Deg F, Aluminum, Black | CT7PTE 305CR3684Sponge36"1 1/8"0.188"1/4"0.062"BlackUnfinished€125.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 2891APK3684 Perimeter Gasket, Neoprene, 10 Deg to 120 Deg F, Aluminum
€262.51 /unit