Flat Shipping

Flat Shipping at €24.99 + VAT

PELTOR X1A Ear Muff 22db Over-the-head Black/green | AB6FNT 21DE14

PELTOR 7000104070 X1A Ear Muffs, Over-the-Head Earmuff, Passive, 22 dB NRR, Dielectric, Electrically Insulated

Item: AB6FNT Model: 7000104070Cross Ref: 21DE14 / X1A
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Muff
ColorBlack, Green
Electrically InsulatingYes
Noise Reduction Rating22 dBA
StyleOver The Head
Band ColorBlack
Band MaterialPlastic
Cup ColorBlack
Cup MaterialABS
Cushion MaterialFoam
DielectricYes
Earmuff StyleOver-the-Head
Electrically InsulatedYes
FeaturesEarcup Pivot Points, Wire Headband
Noise Reduction Rating (nrr)22 dB
Replacement Pad Grainger Part Number21DE24
SeriesX
StandardsCSA CLASS A
Weight0.4 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)20.57
Ship length (cm)14.22
Ship width (cm)11.43
HS code3926909987
Country of OriginPL

Product Variants

ProductModelColorStyleElectrically InsulatingPrice
PELTOR X2A Ear Muff 24db Over-the-head Black/yellow | AB6FNU 21DE15 7000104071Black, YellowOver The HeadYes€34.67
PELTOR X3A Ear Muff 28db Over-the-head Black/red | AB6FNV 21DE16 7000104072Black, RedOver The HeadYes€43.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PELTOR 7000104070 X1A Ear Muffs, Over-the-Head Earmuff, Passive, 22 dB NRR, Dielectric, Electrically Insulated
€34.17 /unit