Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS PEE-8056235 Quick Link 1/4 Inch 880 lb Work Load Limit | AH8PZG 38XH96

PEERLESS PEE-8056235 Quick Link 1/4 Inch 880 lb Work Load Limit

Item: AH8PZG Model: PEE-8056235Cross Ref: 38XH96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Link
FinishZinc Plated
MaterialLow Carbon Steel
Trade Size1/4"
Working Load Limit880 lbs.
Compatible Chain Trade Size1/4"
Inside Length1 29/32"
Inside Width5/8"
Lifting CapabilityFor Lifting
Link TypeQuick Link
Material Thickness1/4"
Opening Size5/16"
Overall Length2 3/8"
Overall Width1 1/8"
Product TypeConnecting Link
ShapeOblong
Weight0.08 lbs.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.84
Ship width (cm)3.05
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS PEE-8056235 Quick Link 1/4 Inch 880 lb Work Load Limit
€1.99 /unit