Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS JCA113 J Hook, Steel, 80 Grade, Eye/Twisted, 1 1/8 Inch Size Trade Size, 2 | CT7PKP

PEERLESS JCA113 J Hook, Steel, 80 Grade, Eye/Twisted, 1 1/8 Inch Size Trade Size

Item: CT7PKP Model: JCA113Cross Ref: 49CZ87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€354.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorGray
Diameter1 1/8"
Eye Inside Width1 1/4"
FinishNatural
For Use WithLifting
Hook Attachment TypeEye, Twisted
Hook Opening4 1/2"
Hook Reach Length15"
MaterialSteel
Trade Size1 1/8"
Working Load Limit2250 lbs.

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHook Attachment TypeWorking Load LimitMaterialColorPrice
PEERLESS FSA125 Foundry Hook, Steel, 80 Grade, Eye/Offset, 1/2 Inch Trade Size, 4 | CT7PHR FSA125Eye, Offset4500 lbs.SteelGray€288.69
PEERLESS FSA125S Foundry Hook, Steel, 80 Grade, Eye/Offset, 1/2 Inch Trade Size, 5 | CT7PHT FSA125SEye, Offset5500 lbs.SteelGray€300.29
PEERLESS FSA081 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 1 | CT7PHU FSA081Eye, Offset1600 lbs.SteelGray€175.81
PEERLESS FSA100 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 2 | CT7PHV FSA100Eye, Offset2500 lbs.SteelGray€194.41
PEERLESS FSA113 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 3 | CT7PHW FSA113Eye, Offset3500 lbs.SteelGray€240.78
PEERLESS FSA050 Foundry Hook, Steel, 80 Grade, Eye/Offset, 9/32 Inch Trade Size, 500 lb Working Load Limit | CT7PHX FSA050Eye, Offset500 lbs.SteelGray€110.69
PEERLESS FSA063 Foundry Hook, Steel, 80 Grade, Eye/Offset, 9/32 Inch Trade Size, 800 lb Working Load Limit | CT7PHY FSA063Eye, Offset800 lbs.SteelGray€133.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS JCA113 J Hook, Steel, 80 Grade, Eye/Twisted, 1 1/8 Inch Size Trade Size
€354.52 /unit