Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS JCA031 J Hook, Steel, 80 Grade, Eye/Twisted, 5/16 Inch Size Trade Size, 250 lb Working Load Limit | CT7PKG

PEERLESS JCA031 J Hook, Steel, 80 Grade, Eye/Twisted, 5/16 Inch Size Trade Size, 250 lb Working Load Limit

Item: CT7PKG Model: JCA031Cross Ref: 49CZ80
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
ColorGray
Diameter0.312"
Eye Inside Width3/4"
FinishNatural
For Use WithLifting
Hook Attachment TypeEye, Twisted
Hook Opening1 1/4"
Hook Reach Length5"
MaterialSteel
Trade Size5/16"
Working Load Limit250 lbs.
Attachment TypeStraight Eye
Compatible Chain GradeGrade 80
Eye Inside Diameter3/4"
Eye Inside Height3/4"
For Chain Trade Size5/16"
Hardware IncludedNone
Hook Grade80
Hook Opening Width1 1/4"
Hook Product TypeJ Hook
Lifting CapabilityFor Lifting
Material Thickness5/16"
Maximum Operating Temperature400°F
Minimum Operating Temperature40°F
Overall Length6 3/4"
Overall Width1 7/8"
StandardsASTM A952
Usable Length5"
Visual IndicatorsNone

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHook Attachment TypeWorking Load LimitMaterialColorPrice
PEERLESS FSA125 Foundry Hook, Steel, 80 Grade, Eye/Offset, 1/2 Inch Trade Size, 4 | CT7PHR FSA125Eye, Offset4500 lbs.SteelGray€288.69
PEERLESS FSA125S Foundry Hook, Steel, 80 Grade, Eye/Offset, 1/2 Inch Trade Size, 5 | CT7PHT FSA125SEye, Offset5500 lbs.SteelGray€300.29
PEERLESS FSA081 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 1 | CT7PHU FSA081Eye, Offset1600 lbs.SteelGray€175.81
PEERLESS FSA100 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 2 | CT7PHV FSA100Eye, Offset2500 lbs.SteelGray€194.41
PEERLESS FSA113 Foundry Hook, Steel, 80 Grade, Eye/Offset, 3/8 Inch Trade Size, 3 | CT7PHW FSA113Eye, Offset3500 lbs.SteelGray€240.78
PEERLESS FSA050 Foundry Hook, Steel, 80 Grade, Eye/Offset, 9/32 Inch Trade Size, 500 lb Working Load Limit | CT7PHX FSA050Eye, Offset500 lbs.SteelGray€110.69
PEERLESS FSA063 Foundry Hook, Steel, 80 Grade, Eye/Offset, 9/32 Inch Trade Size, 800 lb Working Load Limit | CT7PHY FSA063Eye, Offset800 lbs.SteelGray€133.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS JCA031 J Hook, Steel, 80 Grade, Eye/Twisted, 5/16 Inch Size Trade Size, 250 lb Working Load Limit
€124.24 /unit