Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PEERLESS 3-120-26-86- Double Pulley Block Wire Rope | AA7JPT 16A369

PEERLESS 3-120-26-86- Double Pulley Block Wire Rope

Item: AA7JPT Model: 3-120-26-86-Cross Ref: 16A369
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Pulley Block
Attachment TypeBolt On
Bearing TypePlain
Depth1.844"
Designed ForWire Rope
FinishElectro Galvanized
Length4.969"
Max. Cable Size1/4"
Mounting Hole Dia.0.219"
Sheave Inside Dia.2.531"
Sheave MaterialSteel
Sheave Outside Dia.3 1/4"
Sheave Width0.531"
Width1.781"
Compatible Rope TypeWire Rope
Housing MaterialSteel
Mount TypeUpright Mount
Mounting Hole Diameter7/32"
Overall Depth1 7/8"
Overall Height5"
Overall Width1 3/4"
Product TypeDouble Pulley Block
Pulley TypeMounted
Working Load LimitNot Rated

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.57
Ship length (cm)8.89
Ship width (cm)12.7
HS code8483509080
Country of OriginUS

Product Variants

ProductModelRope Dia.Designed ForSheave Outside Dia.Sheave WidthSheave Inside Dia.Attachment TypeDepthMax. Cable SizePrice
PEERLESS 3-080-04-86- Double Pulley Block Fibrous Rope | AA7JNW 16A349 3-080-04-86-3/8"Fibrous Rope1 1/2"0.531"1.094"Fixed Eye1.656"-€27.89
PEERLESS 3-120-04-56- Double Pulley Block Fibrous Rope | AA7JNX 16A350 3-120-04-56-1/2"Fibrous Rope2"0.594"1.531"Fixed Eye2.219"-€48.73
PEERLESS 3-110-26-86- Double Pulley Block Sheave Outer Diameter 2-1/2 Inch | AA7JPR 16A368 3-110-26-86--Wire Rope2 1/2"0.344"1.844"Bolt On1.469"0.188"€37.54
PEERLESS 3-120-30-86- Double Pulley Block Sheave Outer Diameter 3-1/4 Inch | AA7JPY 16A374 3-120-30-86--Wire Rope3 1/4"0.531"2.531"Bolt On2.094"1/4"€63.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS 3-120-26-86- Double Pulley Block Wire Rope
€62.59 /unit