Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS HARDWARE 0-JJ-864-17- Wing Nut Iron Zinc 3/4-10 X4-1/2 Inch - Pack Of 5 | AE4RWP 5MNF1

PEERLESS HARDWARE 0-JJ-864-17- Wing Nut, 3/4 In - 10 Thread Size, Zn Plated, Ductile Iron, Coarse, Right Hand, 5 Pk

Item: AE4RWP Model: 0-JJ-864-17-Cross Ref: 5MNF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing Nut
FinishZinc Plated
GradeGrade 2
HardnessRockwell B82-B92
Height1 7/8"
MaterialDuctile Iron
Max. Wing Span4 1/2"
Property ClassClass 2B
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
TypeStandard
Material Grade/classGrade 2
Maximum Wing Span4 1/2"
Overall Height1 7/8"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)10.16
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeMax. Wing SpanHeightBase Dia.GradeTypeProperty ClassHardnessPkg. Qty.Price
PEERLESS HARDWARE 0-8A-700A17- Wing Nut Iron Zinc 8-32 x 1 Inch - Pack Of 10 | AE4RTE 5MMW7 0-8A-700A17-#8-321"7/16"1/4"Grade 2StandardClass 2BRockwell B82-B9210€44.87
PEERLESS HARDWARE 0-EF-700E17- Wing Nut Iron Zinc 3/8-16x1-5/8 Inch - Pack Of 10 | AE4RTN 5MMX5 0-EF-700E17-3/8"-161 5/8"13/16"5/8"Grade 2StandardClass 2BRockwell B82-B9210€38.38
PEERLESS HARDWARE 0-GH-700G17- Wing Nut Iron Zinc 1/2-13x2-1/4 Inch - Pack Of 10 | AE4RTQ 5MMX7 0-GH-700G17-1/2"-132 1/4"1"13/16"Grade 2StandardClass 2BRockwell B82-B9210€55.33
PEERLESS HARDWARE 0-CD-755B17- Wing Nut Iron Zinc 1/4-20x1-1/8 Inch - Pack Of 10 | AE4RUP 5MMZ9 0-CD-755B17-1/4"-201 1/8"5/8"7/16"Grade 2StandardClass 2BRockwell B82-B9210€37.18
PEERLESS HARDWARE 0-CD-816A17- Wing Nut Iron Zinc 1/4-20 x 3 Inch - Pack Of 10 | AE4RVZ 5MND7 0-CD-816A17-1/4"-203"3/4"1"Grade 2StandardClass 2BRockwell B82-B9210€63.35
PEERLESS HARDWARE 0-DE-816B17- Wing Nut Iron Zinc 5/16-18 x 3 Inch - Pack Of 10 | AE4RWB 5MND9 0-DE-816B17-5/16"-183"3/4"1"Grade 2StandardClass 2BRockwell B82-B9210€78.04
PEERLESS HARDWARE 0-GH-819A17- Wing Nut Iron Zinc 1/2-13 x 3 Inch - Pack Of 10 | AE4RWH 5MNE5 0-GH-819A17-1/2"-133"1 1/4"1 13/64"Grade 2StandardClass 2BRockwell B82-B9210€66.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS HARDWARE 0-JJ-864-17- Wing Nut, 3/4 In - 10 Thread Size, Zn Plated, Ductile Iron, Coarse, Right Hand, 5 Pk
€166.52 /unit