PEABODY ENGINEERING 01-28964 Storage Tank, Single Wall, Vertical, 55 gal, Open Top, 1/4 Inch Wall Thick, 24 in | CT7NRU

PEABODY ENGINEERING 01-28964 Storage Tank, Single Wall, Vertical, 55 gal, Open Top, 1/4 Inch Wall Thick, 24 in

Item: CT7NRU Model: 01-28964Cross Ref: 406U07
In Stock

Get it by Tuesday, Jun 17

€371.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tank
Agency ComplianceNSF.png/ANSI.png/Can 61 Certified
ColorNatural
Diameter24"
Fill Cap Diameter28"
Fill Opening Dia. (in.)24"
Fill Opening Diameter24"
Graduation Mark Increments5 gal.
Graduations5 gal.
Graduations (gal.)5 gal.
Graduations (l.)20L
Height32 1/2"
Liquid Storage Capacity55 gal.
MaterialHDPE
Opening TypeOpen Top
Overall Dia.24"
ShapeRound
Tank (l)208L
Tank Bottom Dia. (in.)24"
Tank Capacity55 gal.
Tank Material Thickness1/4"
Tank Opening TypeOpen Top
Tank OrientationVertical
Tank StyleVertical
Tank Wall StyleSingle Wall
TypeOpen Top
Wall Thickness1/4"
Construction MaterialHDPE
Diameter (in)24"
Fill Opening Diameter (in)24"
Graduations (gal)5 gal.
Height (in)32 1/2"
Maximum Temperature (°f)140°F
Tank Capacity (gal)55 gal.
Wall Thickness (in)1/4"

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTank CapacityOpening TypeWall ThicknessHeightFill Opening Dia. (in.)DiameterTank Wall StyleColorPrice
PEABODY ENGINEERING 01-30044 Storage Tank, Double Wall, Vertical, 10 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQL 01-3004410 gal.Closed Top1/4"22"4"-Double WallBlue€612.64
PEABODY ENGINEERING 01-29777 Storage Tank, Double Wall, Vertical, 120 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQM 01-29777120 gal.Closed Top1/4"47"8"33"Double WallBlue€2,109.80
PEABODY ENGINEERING 01-30076 Storage Tank, Double Wall, Vertical, 120 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQN 01-30076120 gal.Closed Top1/4"48"8"-Double WallBlue€3,367.00
PEABODY ENGINEERING 01-29772 Storage Tank, Double Wall, Vertical, 15 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQP 01-2977215 gal.Closed Top1/4"28 3/4"8"19 1/2"Double WallBlue€772.57
PEABODY ENGINEERING 01-29940 Storage Tank, Double Wall, Vertical, 160 gal, Closed Top, 3/8 Inch Wall Thick | CT7NQQ 01-29940160 gal.Closed Top3/8"68"8"34"Double WallBlue€2,777.05
PEABODY ENGINEERING 01-30052 Storage Tank, Double Wall, Vertical, 20 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQR 01-3005220 gal.Closed Top1/4"24"8"-Double Wall-€851.06
PEABODY ENGINEERING 01-29778 Storage Tank, Double Wall, Vertical, 220 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQT 01-29778220 gal.Closed Top1/4"48"16"48"Double WallBlue€3,412.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEABODY ENGINEERING 01-28964 Storage Tank, Single Wall, Vertical, 55 gal, Open Top, 1/4 Inch Wall Thick, 24 in
€371.37 /unit