Flat Shipping

Flat Shipping at €24.99 + VAT

PEABODY ENGINEERING 01-28960 Storage Tank, Single Wall, Vertical, 10 gal, Open Top, 1/4 Inch Wall Thick, 15 in | CT7NRC

PEABODY ENGINEERING 01-28960 Storage Tank, Single Wall, Vertical, 10 gal, Open Top, 1/4 Inch Wall Thick, 15 in

Item: CT7NRC Model: 01-28960Cross Ref: 406U04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tank
Agency ComplianceNSF.png/ANSI.png/Can 61 Certified
ColorNatural
Diameter15"
Fill Cap Diameter19"
Fill Opening Dia. (in.)15"
Fill Opening Diameter15"
Graduation Mark Increments1 gal.
Graduations1 gal.
Graduations (gal.)1 gal.
Graduations (l.)5L
Height18"
Liquid Storage Capacity10 gal.
MaterialHDPE
Opening TypeOpen Top
Overall Dia.15"
ShapeRound
Tank (l)38L
Tank Bottom Dia. (in.)15"
Tank Capacity10 gal.
Tank Material Thickness1/4"
Tank Opening TypeOpen Top
Tank OrientationVertical
Tank StyleVertical
Tank Wall StyleSingle Wall
TypeOpen Top
Wall Thickness1/4"
Construction MaterialHDPE
Fill Opening Diameter (in)15"

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTank CapacityOpening TypeWall ThicknessHeightFill Opening Dia. (in.)DiameterTank Wall StyleColorPrice
PEABODY ENGINEERING 01-30044 Storage Tank, Double Wall, Vertical, 10 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQL 01-3004410 gal.Closed Top1/4"22"4"-Double WallBlue€612.64
PEABODY ENGINEERING 01-29777 Storage Tank, Double Wall, Vertical, 120 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQM 01-29777120 gal.Closed Top1/4"47"8"33"Double WallBlue€2,109.80
PEABODY ENGINEERING 01-30076 Storage Tank, Double Wall, Vertical, 120 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQN 01-30076120 gal.Closed Top1/4"48"8"-Double WallBlue€3,367.00
PEABODY ENGINEERING 01-29772 Storage Tank, Double Wall, Vertical, 15 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQP 01-2977215 gal.Closed Top1/4"28 3/4"8"19 1/2"Double WallBlue€772.57
PEABODY ENGINEERING 01-29940 Storage Tank, Double Wall, Vertical, 160 gal, Closed Top, 3/8 Inch Wall Thick | CT7NQQ 01-29940160 gal.Closed Top3/8"68"8"34"Double WallBlue€2,777.05
PEABODY ENGINEERING 01-30052 Storage Tank, Double Wall, Vertical, 20 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQR 01-3005220 gal.Closed Top1/4"24"8"-Double Wall-€851.06
PEABODY ENGINEERING 01-29778 Storage Tank, Double Wall, Vertical, 220 gal, Closed Top, 1/4 Inch Wall Thick | CT7NQT 01-29778220 gal.Closed Top1/4"48"16"48"Double WallBlue€3,412.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEABODY ENGINEERING 01-28960 Storage Tank, Single Wall, Vertical, 10 gal, Open Top, 1/4 Inch Wall Thick, 15 in
€129.69 /unit