Flat Shipping

Flat Shipping at €24.99 + VAT

PC PRODUCTS 808085 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 8 fl oz, Bottle, Clear | CT7NPG

PC PRODUCTS 808085 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 8 fl oz, Bottle, Clear

Item: CT7NPG Model: 808085Cross Ref: 39AP30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Adhesive ColorClear
Application MethodNo Special Application
Clamp Time3 hrs.
Container Size8 fl. oz.
Container TypeBottle
FeaturesEco-Friendly, Non-Foaming, Non-Toxic
Full Cure Time24 hrs.
Gap FillNo
Interior / ExteriorInterior And Exterior
Low OdorYes
Materials BondedBrick, Fabric, Glass, Metal, Tile, Wood
Max. Viscosity10000 cPS
Maximum Application Temperature200°F
Maximum Performance Temperature200°F
Mfr. SeriesPC-UNIVERSAL
Minimum Application Temperature50°F
Primary ApplicationGeneral Purpose
Shear Strength1700 psi
Voc Content Weight0 g/L
Water ResistanceNot Water Resistant
Working Time10 min.
Brand & SeriesPC-UNIVERSAL GLUE PC-Universal
Coverage0.4 to 3.2 sq. ft.
Gap Fill (yes/no)No
Interior/exteriorInterior/Exterior
Maximum Viscosity10000 cPS
Primary ApplicationsGeneral Purpose
SeriesPC-Universal

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeContainer TypeWorking TimeAdhesive ColorColorClamp TimeFull Cure TimeGap FillPrice
PC PRODUCTS 804049 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 4 fl oz, Bottle, Clear | CT7NPF 8040494 fl. oz.Bottle10 min.ClearClear3 hrs.24 hrs.No€5.73
PC PRODUCTS 812808 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 1 gal, Jug, Clear | CT7NQD 8128081 gal.Jug10 min.Clear-3 hrs.24 hrs.No€95.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PC PRODUCTS 808085 -UNIVERSAL GLUE Glue, -Universal, Gen Purpose, Interior/Exterior, 8 fl oz, Bottle, Clear
€9.84 /unit