PBC LINEAR SRAM40SS-0400-SL  | CW8TDP

PBC LINEAR SRAM40SS-0400-SL Linear Metric Shaft Assembly, 40mm Shaft Dia, 400mm Length, Stainless Steel

Item: CW8TDP Model: SRAM40SS-0400-SLCross Ref: 807LF6
In Stock

Get it by Friday, Jun 13

€1,550.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Width78 mm
Length400 mm
MaterialStainless Steel
Mounting Surface To Shaft Center64 mm
Rail End To Hole100 mm
Rail Mount Hole Center To Center Length200 mm
Rail Mount Hole Center To Center Width55 mm
Rail Mount Hole Thread SizeM10
Rail Top Width17.46 mm
Shaft Diameter40 mm
Shaft DrillingPre Drilled
Shaft End To Hole100 mm
Shaft Hole Spacing200 mm
Shaft Material GradeGrade 440
StandardsISO
Support Rail DrillingPre Drilled
Support Rail Length400 mm
Support Rail MaterialAluminum
System Of MeasurementMetric
TypeLinear Shaft Support Rail Assembly
Weight Per Length12.7 Kg-m

Shipping Info:

Ship weight (kg) 6.2159
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR SRAM40SS-0400-SL Linear Metric Shaft Assembly, 40mm Shaft Dia, 400mm Length, Stainless Steel
€1,550.70 /unit