PBC LINEAR SRAM25-0600-SL  | CW8TCT

PBC LINEAR SRAM25-0600-SL Linear Metric Shaft Assembly, 25mm Shaft Dia, 600mm Length, Steel

Item: CW8TCT Model: SRAM25-0600-SLCross Ref: 807LD0
In Stock

Get it by Friday, Jun 13

€880.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Width60 mm
Length600 mm
MaterialSteel
Mounting Surface To Shaft Center42 mm
Rail End To Hole100 mm
Rail Mount Hole Center To Center Length200 mm
Rail Mount Hole Center To Center Width42 mm
Rail Mount Hole Thread SizeM8
Rail Top Width12.7 mm
Shaft Diameter25 mm
Shaft DrillingPre Drilled
Shaft End To Hole100 mm
Shaft Hole Spacing200 mm
Shaft Material Grade1060
StandardsISO
Support Rail DrillingPre Drilled
Support Rail Length600 mm
Support Rail MaterialAluminum
System Of MeasurementMetric
TypeLinear Shaft Support Rail Assembly
Weight Per Length5.86 Kg-m

Shipping Info:

Ship weight (kg) 4.9756
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR SRAM25-0600-SL Linear Metric Shaft Assembly, 25mm Shaft Dia, 600mm Length, Steel
€880.23 /unit