PBC LINEAR SPB-48-OPN  | CW8RWF

PBC LINEAR SPB-48-OPN Single Roller Pillow Block, Single, Std, Inch, For 3 Inch Shaft Dia, 5.5 Inch Overall Lg

Item: CW8RWF Model: SPB-48-OPNCross Ref: 807KP0
In Stock

Get it by Wednesday, Jun 11

€635.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Carriage TypeSingle
For Shaft Diameter3"
For Shaft TypeRound
Housing Material NameAluminum Alloy
Mount Hole Center To Center Length4"
Mount Hole Center To Center Width7"
Mounting Hole Dia.21/32"
Overall Height5 1/2"
Overall Length5 1/2"
Overall Width8 3/8"
Resistance PropertiesCorrosion Resistance
Roller Bearing TypeBall Bearing
Shaft Center To Mount Hole Width3 5/8"
System Of MeasurementInch
Bearing MaterialAluminum Alloy
LubricationGrease Lubrication
Mounting Bolt Size5/8"
Mounting Hole Diameter0.65625"
Pillow Block TypeStandard
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.39
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)21.27
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR SPB-48-OPN Single Roller Pillow Block, Single, Std, Inch, For 3 Inch Shaft Dia, 5.5 Inch Overall Lg
€635.02 /unit