PBC Linear PN16 Pillow Block 1.000 Bore 2.630 Length | AF9FKY 2CPK1

PBC LINEAR PN16 Pillow Block, 1 Inch Bore, 2.63 Inch Length

Item: AF9FKY Model: PN16Cross Ref: 2CPK1
In Stock

Get it by Thursday, Jun 12

€96.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Bearing TypePlain
Body Width2 3/8"
Bolt Size#10
Bore Dia.1"
Dimension B3 1/4"
Dimension C2.63"
Dimension E2 7/8"
Dimension G2 3/8"
Dimension J3/8"
Dimension K1.938"
Dimension M2 1/4"
Dimension P (in.)1.671"
Dimension S2.438"
Dynamic Load Capacity7050 lbs.
Flange Thickness3/8"
Flange Width3 1/4"
Housing StyleSingle
Inside Dia.1"
Length2 5/8"
Lock TypeRoll Pin
Locking TypeRoll Pin
LubricationNo Lubrication System
Mounting Hole Dia.0.219"
Mounting Surface To Shaft Center1.187"
Mounting Surface To Shaft Center (in.)1.187"
Overall Height1.938"
Overall Length2.63"
Overall Width3 1/4"
Pillow Block TypeOpen
Retaining RingExternal
Self-alignmentAll Direction
Slot Angle (degrees)60°
Slot Width0.563"
Static Load Capacity7050 lbs.
System Of MeasurementInch
TypeOpen Pillow Block

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)10.67
Ship length (cm)7.87
Ship width (cm)7.87
HS code8483308065

Product Details:

    • Retaining Ring (External)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR PN16 Pillow Block, 1 Inch Bore, 2.63 Inch Length
€96.37 /unit