PBC LINEAR NIM50SS-0600-SL  | CW8QWN

PBC LINEAR NIM50SS-0600-SL Linear Shaft, Solid Shaft, 50mm Dia, 600mm Length, Stainless Steel, Polished, 50 HRC

Item: CW8QWN Model: NIM50SS-0600-SLCross Ref: 807L87
In Stock

Get it by Tuesday, Jun 17

€451.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Diameter Tolerance-0.016 mm to 0 mm
Diameter Tolerance Maximum0 mm
Diameter Tolerance Minimum-0.016 mm
End TypePlain Ends
FinishPolished
For Use WithLinear Ball Bearings, Lined Bearings
Length600 mm
MaterialStainless Steel
Nominal Diameter50 mm
Roughness8µin. to 12µin.
SeriesNIMSS Series
Shaft TypeSolid Shaft
StandardsISO
Surface Hardness - Minimum50 HRC
Tolerance ClassM
TypeSolid
Weight Per Meter39.5 Kg

Shipping Info:

Ship weight (kg) 10.6096
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR NIM50SS-0600-SL Linear Shaft, Solid Shaft, 50mm Dia, 600mm Length, Stainless Steel, Polished, 50 HRC
€451.46 /unit