PBC LINEAR NIM16-0600-SL  | CW8QVD

PBC LINEAR NIM16-0600-SL Linear Shaft, Solid Shaft, 16mm Dia, 600mm Length, Carbon Steel, Polished, 60 HRC

Item: CW8QVD Model: NIM16-0600-SLCross Ref: 807L19
In Stock

Get it by Tuesday, Jun 17

€20.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Diameter Tolerance-0.013 mm to 0 mm
Diameter Tolerance Maximum0 mm
Diameter Tolerance Minimum-0.013 mm
End TypePlain Ends
FinishPolished
For Use WithLinear Ball Bearings, Lined Bearings
Length600 mm
MaterialCarbon Steel
Nominal Diameter16 mm
Roughness8µin. to 12µin.
SeriesNIM Series
Shaft TypeSolid Shaft
StandardsISO
Surface Hardness - Minimum60 HRC
TypeSolid
Weight Per Meter1.57 Kg

Shipping Info:

Ship weight (kg) 2.0916
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR NIM16-0600-SL Linear Shaft, Solid Shaft, 16mm Dia, 600mm Length, Carbon Steel, Polished, 60 HRC
€20.47 /unit