PBC LINEAR NIM04SS-0300-SL  | CW8QTY

PBC LINEAR NIM04SS-0300-SL Linear Shaft, Solid Shaft, 4mm Dia, 300mm Length, Stainless Steel, Polished, 50 HRC

Item: CW8QTY Model: NIM04SS-0300-SLCross Ref: 807L57
In Stock

Get it by Tuesday, Jun 17

€26.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Diameter Tolerance-0.013 mm to 0 mm
Diameter Tolerance Maximum0 mm
Diameter Tolerance Minimum-0.013 mm
End TypePlain Ends
FinishPolished
For Use WithLinear Ball Bearings, Lined Bearings
Length300 mm
MaterialStainless Steel
Nominal Diameter4 mm
Roughness8µin. to 12µin.
SeriesNIMSS Series
Shaft TypeSolid Shaft
StandardsISO
Surface Hardness - Minimum50 HRC
Tolerance ClassM
TypeSolid
Weight Per Meter0.1 Kg

Shipping Info:

Ship weight (kg) 0.7628
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR NIM04SS-0300-SL Linear Shaft, Solid Shaft, 4mm Dia, 300mm Length, Stainless Steel, Polished, 50 HRC
€26.97 /unit