PBC LINEAR MVB3 V-Guide Fixed Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 3, MVB3, Size 3 | CT7NNT

PBC LINEAR MVB3 V-Guide Fixed Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 3

Item: CT7NNT Model: MVB3Cross Ref: 2CTA1
In Stock

Get it by Tuesday, Jun 17

€7.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
AdjustableConcentric
AdjustibliityConcentric
Bearing TypeFixed
Bore Dia.8 mm
Bushing Outside Dia.11.99 mm
For Bearing SizeV-Guide Size 3
For Rail SizeSize 3 V-Guide
For Rail TypeV Guide
For Use WithV-Guide Rail
Head Thickness9.5 mm
Head Width19.1 mm
MaterialStainless Steel
Material GradeGrade 303
Overall Length25.1 mm
SeriesRedi-Rail Series
Size3
System Of MeasurementMetric
Wheel Mount Length15.6 mm
Bore Diameter8 mm
Bushing Material303 Stainless Steel
Bushing Outside Diameter11.99 mm
Product TypeBushing

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Rail SizeOverall LengthAdjustableHead ThicknessWheel Mount LengthHead WidthBushing Outside Dia.For Bearing SizePrice
PBC LINEAR MVBA1 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 1, MVBA1 | CT7NNG MVBA1Size 1 V-Guide13.8 mmEccentric6.2 mm7.6 mm11.1 mm4.76 mmV-Guide Size 1€5.98
PBC LINEAR VBA1 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 1, VBA1 | CT7NNH VBA1Size 1 V-Guide0.55"Eccentric1/4"0.3"0.438"0.187"V-Guide Size 1€5.94
PBC LINEAR MVBA2 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 2, MVBA2 | CT7NNJ MVBA2Size 2 V-Guide17.5 mmEccentric6.7 mm10.8 mm14.2 mm9.52 mmV-Guide Size 2€11.87
PBC LINEAR VBA2 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 2, VBA2 | CT7NNK VBA2Size 2 V-Guide0.706"Eccentric0.281"0.425"0.563"3/8"V-Guide Size 2€7.14
PBC LINEAR MVBA3 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 3, MVBA3 | CT7NNL MVBA3Size 3 V-Guide25.1 mmEccentric9.5 mm15.6 mm19.1 mm11.99 mmV-Guide Size 3€8.26
PBC LINEAR VBA3 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 3, VBA3 | CT7NNM VBA3Size 3 V-Guide0.99"Eccentric3/8"0.615"3/4"0.472"V-Guide Size 3€8.57
PBC LINEAR MVBA4 V-Guide Adjustable Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 4, MVBA4 | CT7NNN MVBA4Size 4 V-Guide29.9 mmEccentric11.1 mm18.8 mm22.4 mm15 mmV-Guide Size 4€9.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR MVB3 V-Guide Fixed Bushing, 303 Stainless Steel, Redi-Rail, For V-Guide Size 3
€7.37 /unit