PBC LINEAR LSR1601T-0300-RCF-231-NNN-N  | CW8QEK

PBC LINEAR LSR1601T-0300-RCF-231-NNN-N Precision Lead Screw Assembly, Anti-Backlash, PTFE, Stainless Steel, 300, B

Item: CW8QEK Model: LSR1601T-0300-RCF-231-NNN-NCross Ref: 807M11
In Stock

Get it by Thursday, Jun 12

€189.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Motor TypeStepper Motor
Nut Drag Torque0.025 N-m to 0.031 N-m
Nut MaterialStainless Steel
Nut ShapeRound
Phase2
Screw MaterialStainless Steel
Screw TypeLead Screw
Step Accuracy-5% to +5%
Steps Per Revolution200
Thread DirectionRight
Assembly TypeLead Screw Assembly
Coating MaterialPTFE
Electrical ConnectionPlug In Connector
Insulation ClassClass B
Lead Length1 mm
Motor Ip RatingIP40
Nut Flange Diameter54 mm
Nut Flange Thickness6.4 mm
Rated Current2.2A
Right End ComponentsNone
Screw Diameter16 mm
Screw Length300 mm

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR LSR1601T-0300-RCF-231-NNN-N Precision Lead Screw Assembly, Anti-Backlash, PTFE, Stainless Steel, 300, B
€189.04 /unit