PBC LINEAR LSR1001T-0254-RCF-NNN-NNN-N  | CW8QCC

PBC LINEAR LSR1001T-0254-RCF-NNN-NNN-N Precision Lead Screw and Nut Assembly, Anti-Backlash, PTFE, Stainless Steel

Item: CW8QCC Model: LSR1001T-0254-RCF-NNN-NNN-NCross Ref: 807LX3
In Stock

Get it by Tuesday, Jun 17

€69.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Assembly TypeLead Screw And Nut Assembly
Coating MaterialPTFE
Lead Accuracy0.003 in./ft.
Lead Length1 mm
Nut Bolt Circle Diameter28.6 mm
Nut Diameter15.9 mm
Nut Drag Torque0.0197 N-m to 0.024 N-m
Nut Dynamic Load Capacity400N
Nut Flange Diameter38.1 mm
Nut Flange Thickness4.8 mm
Nut Length38.1 mm
Nut MaterialStainless Steel
Nut Mounting Hole Diameter5.1 mm
Nut ShapeRound
Nut TypeAnti-Backlash
Percent Efficiency28%
Screw Diameter10 mm
Screw Length254 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 300
Screw TypeLead Screw
Thread DirectionRight

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR LSR1001T-0254-RCF-NNN-NNN-N Precision Lead Screw and Nut Assembly, Anti-Backlash, PTFE, Stainless Steel
€69.37 /unit