PBC Linear FL12 Standard Linear Bearing 3/4 Inch | AH2NMX 2CPD6

PBC LINEAR FL12 Standard Linear Bearing 3/4 Inch

Item: AH2NMX Model: FL12Cross Ref: 2CPD6
In Stock

Get it by Friday, Jun 13

€18.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Linear Bearing
Bearing TypeClosed
ColorRed
Dimension B1 1/4"
Dimension C1 5/8"
FinishAnodized
For Use WithLinear Motion Shafts
Inside Dia.3/4"
Length1 5/8"
Lubrication TypeSelf Lubricating
MaterialAluminum
Outside Dia.1 1/4"
Running Clearance ClassPrecision
Self-alignmentYes
Static Load Capacity3810 lbs.
System Of MeasurementInch
Temp. Range0°F to +400°F
TypeClosed
Between Grooves0.312"
Inside Diameter3/4"
Inside Diameter Tolerance+0.0006/+0.0003"
LinerFrelon Gold
LubricationSelf-Lubricating
Maximum Pv20000 lbs.-ft./sq. in-min.
Operating Temperature Range-400°F to 400°F
Outside Diameter1 1/4"
Outside Diameter Tolerance+0.05/+0.009"
SeriesFL Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.83
Ship length (cm)3.3
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelOutside Dia.Static Load CapacityTypeColorRunning Clearance ClassLubrication TypeFinishPrice
PBC Linear FL16 Standard Linear Bearing 1 Inch | AH2NMY 2CPD7 FL161 5/8"7050 lbs.ClosedRedPrecisionSelf LubricatingAnodized€33.74
PBC Linear FLN08 Standard Linear Bearing 1/2 Inch | AH2NMZ 2CPF2 FLN087/8"1950 lbs.OpenRedPrecisionSelf LubricatingAnodized€22.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PBC LINEAR FL12 Standard Linear Bearing 3/4 Inch
€18.25 /unit