PAWLING CORP WC-60-4x8-210 Wall Covering 48 x 96 Inch Silver-gray | AD4TVR 43Z613

PAWLING CORP WC-60-4x8-210 Wall Covering 48 x 96 Inch Silver-gray

Item: AD4TVR Model: WC-60-4x8-210Cross Ref: 43Z613
In Stock

Get it by Tuesday, Jun 17

€232.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Covering
Height48"
Length96"
MountingAdhesive
ColorSilver Gray
Color FamilyGray
FinishTextured
Includes HardwareHardware Not Included
MaterialPVC
Mounting TypeContact Adhesive
Overall Height4 ft.
Overall Length8 ft.
Product TypeRubstrip
Resistance PropertiesAntifungal, Bacteria Resistant, Flame Retardant, Stain Resistant
SeriesWC-60 Series
StandardsASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Thickness0.06"

Shipping Info:

Ship weight (kg) 6.39
Ship height (cm)43.18
Ship length (cm)127
Ship width (cm)43.18
HS code3920490000
Country of OriginUS

Product Variants

ProductModelColorMountingMaterialThicknessTypePkg. Qty.Price
PAWLING CORP WC-60-4x8CA-2 Wall Covering 6 x 96 Inch Ivory Pk16 | AD4TUL 43Z584 WC-60-4x8CA-2IvoryAdhesiveVinyl--16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-3 Wall Covering 48 x 96 Inch Tan Pk16 | AD4TUM 43Z585 WC-60-4x8CA-3TanAdhesiveVinyl--16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-313 Wall Covering 48 x 96 Inch Champagne Pk16 | AD4TUN 43Z586 WC-60-4x8CA-313ChampagneAdhesiveVinyl--16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-370 Wall Covering 48 x 96 Inch Eggshell Pk16 | AD4TUP 43Z587 WC-60-4x8CA-370EggshellAdhesiveVinyl1/16"Wall Protection16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-210 Wall Covering 48 x 96 Inch Silver-gray Pk16 | AD4TUQ 43Z588 WC-60-4x8CA-210-Adhesive---16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-377 Wall Covering 48 x 96 Inch Teal Pk16 | AD4TUR 43Z589 WC-60-4x8CA-377TealAdhesiveVinyl--16€3,358.56
RFQ
PAWLING CORP WC-60-4x8CA-301 Wall Covering 48 x 96 Inch Linen White Pk16 | AD4TUT 43Z590 WC-60-4x8CA-301WhiteAdhesiveVinyl--16€3,358.56
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP WC-60-4x8-210 Wall Covering 48 x 96 Inch Silver-gray
€232.51 /unit