Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP SP-22-0-0 Rubber Spacer 1/2 Inch Thick | AD4UAV 44A007

PAWLING CORP SP-22-0-0 Rubber Spacer 1/2 Inch Thick

Item: AD4UAV Model: SP-22-0-0Cross Ref: 44A007
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Spacer
ColorPeblette
Features1-3/4 In Outside Dia, 1/4 In Inside Dia
MaterialMolded Plastic
Number Of Sides2
Thickness1/2"
Bore Diameter1/4"
Color FamilyBlack
FinishPeblette
Mounting TypeScrew In
Outside Diameter1 3/4"
Product TypeSpacer
SeriesWG-30 Series
ShapeRound

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)40.64
Ship length (cm)25.4
Ship width (cm)25.4
HS code4016996000
Country of OriginUS

Product Details:

    • Hand Orientation (Non-Handed)

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP SP-22-0-0 Rubber Spacer 1/2 Inch Thick
€4.04 /unit