Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP ETC-6C-0-2 End Cap, Ivory, Non-Handed | CT7MQH

PAWLING CORP ETC-6C-0-2 End Cap, Ivory, Non-Handed

Item: CT7MQH Model: ETC-6C-0-2Cross Ref: 43Z910
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorIvory
Hand OrientationNon Handed
Height6"
MaterialMolded Plastic
MountingScrew In
Number Of Sides2
Thickness1"
TypeEnd Cap
Width1"
Color FamilyWhite
FinishTextured
Includes HardwareHardware Not Included
Mounting TypeScrew In
Overall Depth1"
Overall Height6"
Overall Length1"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
Resistance PropertiesImpact Resistant
SeriesWG-6C Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorTypeHeightThicknessNumber Of SidesHand OrientationMaterialOverall HeightPrice
PAWLING CORP ETC-5-0-2 End Cap Ivory 5 x 1-1/16in | AD4TZB 43Z942 ETC-5-0-2Ivory-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-3 End Cap Tan 5 x 1-1/16in | AD4TZC 43Z943 ETC-5-0-3Tan-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-313 End Cap Champagne 5 x 1-1/16in | AD4TZD 43Z944 ETC-5-0-313Champagne-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-370 End Cap Eggshell 5 x 1-1/16in | AD4TZE 43Z945 ETC-5-0-370Eggshell-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-210 End Cap Silver-gray 5 x 1-1/16in | AD4TZF 43Z946 ETC-5-0-210Gray, Silver-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-377 End Cap Teal 5 x 1-1/16in | AD4TZG 43Z947 ETC-5-0-377Teal-5"1.062"2-Molded Plastic-€16.25
PAWLING CORP ETC-5-0-301 End Cap Linen White 5 x 1-1/16in | AD4TZH 43Z948 ETC-5-0-301White-5"1.062"2-Molded Plastic-€16.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP ETC-6C-0-2 End Cap, Ivory, Non-Handed
€6.91 /unit