Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP EM-22-0-122 Berber Carpet Tile Blue Gray Pk12 | AF6QNV 20CA02

PAWLING CORP EM-22-0-122 Berber Carpet Tile Blue Gray Pk12

Item: AF6QNV Model: EM-22-0-122Cross Ref: 20CA02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€830.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBerber Carpet Tile
Backing MaterialNon Skid Rubber
ColorBlue, Gray
Height12.7 mm
Length19 3/4"
PatternNubby Hobnail
Width19 3/4"

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)63.5
Ship length (cm)63.5
Ship width (cm)12.7
HS code5703300000

Product Details:

    • Fiber Material (Polypropylene Blend)
    • Pile Weight (52 oz./sq. yd.)

Product Variants

ProductModelColorPatternBacking MaterialHeightPkg. Qty.Price
PAWLING CORP EM-22-0-66 Berber Carpet Tile Beige Pk12 | AF6QNG 20AZ97 EM-22-0-66BeigeNubby HobnailNon Skid Rubber12.7 mm12€681.75
PAWLING CORP EM-22-0-71 Berber Carpet Tile Slate Gray Pk12 | AF6QNJ 20AZ99 EM-22-0-71GrayNubby HobnailNon Skid Rubber12.7 mm12€702.83
PAWLING CORP EM-22-0-38 Berber Carpet Tile Charcoal Pk12 | AF6QNU 20CA01 EM-22-0-38CharcoalNubby HobnailNon Skid Rubber12.7 mm12€681.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP EM-22-0-122 Berber Carpet Tile Blue Gray Pk12
€830.13 /pack