PAWLING CORP CR-68-8-3 Wall Covering 8 x 96 Inch Tan - Pack Of 3 | AD4TXQ 43Z658

PAWLING CORP CR-68-8-3 Wall Covering 8 x 96 Inch Tan - Pack Of 3

Item: AD4TXQ Model: CR-68-8-3Cross Ref: 43Z658
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€125.95 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Covering
ColorTan
HardwareNot Included
Height8"
Length96"
MaterialVinyl
MountingAdhesive
Color FamilyBeige
FinishTextured
Includes HardwareHardware Not Included
Mounting TypeContact Adhesive
Overall Height8"
Overall Length8 ft.
Product TypeWall Covering
SeriesCR-68 Series
Thickness0.06"

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)12.7
Ship length (cm)248.92
Ship width (cm)22.86
HS code3920490000
Country of OriginUS

Product Variants

ProductModelColorThicknessMountingMaterialTypePkg. Qty.Price
PAWLING CORP CR-44-8-2 Wall Covering 4 x 96 Inch Ivory - Pack Of 6 | AD4TVW 43Z617 CR-44-8-2--Adhesive--6€95.72
RFQ
PAWLING CORP CR-44-8-3 Wall Covering 4 x 96 Inch Tan - Pack Of 6 | AD4TVX 43Z618 CR-44-8-3--Adhesive--6€95.72
RFQ
PAWLING CORP CR-44-8-313 Wall Covering 4 x 96 Inch Champagne - Pack Of 6 | AD4TVY 43Z619 CR-44-8-313--Adhesive--6€95.72
RFQ
PAWLING CORP CR-44-8-370 Wall Covering 4 x 96 Inch Eggshell - Pack Of 6 | AD4TVZ 43Z620 CR-44-8-370Eggshell3/64"AdhesiveVinylWall Protection6€95.72
PAWLING CORP CR-44-8-210 Wall Covering 4 x 96 Inch Silver-gray - Pack Of 6 | AD4TWA 43Z621 CR-44-8-210--Adhesive--6€95.72
PAWLING CORP CR-44-8-377 Wall Covering 4 x 96 Inch Teal - Pack Of 6 | AD4TWB 43Z622 CR-44-8-377--Adhesive--6€95.72
RFQ
PAWLING CORP CR-44-8-301 Wall Covering 4 x 96 Inch Linen White - Pack Of 6 | AD4TWC 43Z623 CR-44-8-301--Adhesive--6€95.72
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP CR-68-8-3 Wall Covering 8 x 96 Inch Tan - Pack Of 3
€125.95 /pack