Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP CGT-18-4-132 Corner Guard 3 x 48 Inch Clear Smooth | AF3QYH 8CAV0

PAWLING CORP CGT-18-4-132 Corner Guard 3 x 48 Inch Clear Smooth

Item: AF3QYH Model: CGT-18-4-132Cross Ref: 8CAV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorClear
CornersSquare
FinishSmooth
Height48"
MaterialPolycarbonate
Material TypeImpact Resistant
MountingTape
Number Of Sides2
Width3"
For Angle90°
IncludesPeel-and-Stick Tape
Leg Width2 1/2"
Mounting TypeSelf Adhesive
Nose Radius1/8"
Overall Height4 ft.
Resistance PropertiesFlame Retardant
Shock AbsorptionNon-Shock Absorbing
StandardsUL94
Thickness0.1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)121.92
Ship width (cm)6.35
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialMaterial TypeThicknessPrice
PAWLING CORP CGT-17-4-132 Corner Guard 1-1/8 x 48 Inch Clear Smooth | AF6CBB 9WFZ8 CGT-17-4-132ClearPolycarbonateImpact Resistant-€11.36
PAWLING CORP CGU-13-4-370 Corner Grd 3 Inch Width Eggshell PVC | AH4BFH 34AR70 CGU-13-4-370EggshellPVCTextured0.093"€22.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP CGT-18-4-132 Corner Guard 3 x 48 Inch Clear Smooth
€32.88 /unit