Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP CG-20-8-301 Corner Guard, 2 Inch Width, 96 Inch Ht, Peblette, Linen White, Aluminum Retainer | CT7MFF

PAWLING CORP CG-20-8-301 Corner Guard, 2 Inch Width, 96 Inch Height, Peblette, Linen White, Aluminum Retainer

Item: CT7MFF Model: CG-20-8-301Cross Ref: 34AP91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
MountingAluminum Retainer
ColorWhite
Color FamilyWhite
Cover MaterialPVC
FinishTextured
Fire ClassificationClass A
For Angle90°
For IndustryHealthcare
IncludesClosure Cap, Cover, Retainer
Includes HardwareHardware Included
Leg Width2"
Mounting TypeClip On
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Impact Resistant, Stain Resistant
Retainer MaterialAluminum
Retainer TypeSurface Mount
Shock AbsorptionNon-Shock Absorbing
StandardsASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Thickness0.09"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorThicknessMaterialCorner AngleMaterial TypeNumber Of CornersCorner TypeFinish TypePrice
PAWLING CORP CGU-12-4-313 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Champagne | CT7MBD CGU-12-4-313Champagne2/25"PVC-Textured1--€11.64
PAWLING CORP CGU-12-4-370 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Eggshell | CT7MBE CGU-12-4-370Eggshell2/25"PVC-Textured1--€12.02
PAWLING CORP CGU-12-4-2 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Ivory | CT7MBF CGU-12-4-2Ivory2/25"PVC-Textured1--€12.02
PAWLING CORP CGU-12-4-301 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Linen White | CT7MBG CGU-12-4-301Linen White2/25"PVC-Textured1--€11.64
PAWLING CORP CGU-12-4-210 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Silver Gray | CT7MBH CGU-12-4-210Silver Gray2/25"PVC-Textured1--€12.61
PAWLING CORP CGU-12-4-3 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Tan | CT7MBJ CGU-12-4-3Tan2/25"PVC-Textured1--€13.01
PAWLING CORP CGU-12-4-377 Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Peblette, Teal | CT7MBK CGU-12-4-377Teal2/25"PVC-Textured1--€11.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP CG-20-8-301 Corner Guard, 2 Inch Width, 96 Inch Height, Peblette, Linen White, Aluminum Retainer
€60.20 /unit