Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP BRR-1225-0-210 Right Handrail Return, Silver Gray, Impact Resistant | CT7MZH

PAWLING CORP BRR-1225-0-210 Right Handrail Return, Silver Gray, Impact Resistant

Item: CT7MZH Model: BRR-1225-0-210Cross Ref: 43Z865
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandrail
ColorGray , Silver Gray
For Use WithMFG No. BR-1200
IncludesReturn Only
MaterialMolded Plastic
Mounting Dimension32"
Overall Height3 1/2"
Overall Length3"
TypeImpact Resistant , Right Handrail Return
Color FamilyGray
Compatible SeriesBR-1200
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeRound
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
Mounted Height1 1/2"
Product TypeRight-Hand Return
Resistance PropertiesImpact Resistant

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeOverall LengthOverall HeightColorMaterialMounting DimensionLigature ResistantPrice
PAWLING CORP BRL-535-0-265 Left Handrail Return, Blue | CT7MWJ BRL-535-0-265Left Handrail Return3 1/8"5 1/2"BlueMolded Plastic--€33.49
PAWLING CORP BRL-1225-0-313 Left Handrail Return, Champagne | CT7MWK BRL-1225-0-313Left Handrail Return3"1 1/2"ChampagneMolded Plastic--€14.66
PAWLING CORP BRL-535-0-313 Left Handrail Return, Champagne | CT7MWL BRL-535-0-313Left Handrail Return3 1/8"5 1/2"ChampagneMolded Plastic--€33.49
PAWLING CORP BRL-625S-0-313 Left Handrail Return, Champagne | CT7MWM BRL-625S-0-313Left Handrail Return3.188"6 1/4"ChampagneMolded Plastic--€77.22
PAWLING CORP BRL-425V-0-313 Left Handrail Return, Champagne | CT7MWN BRL-425V-0-313Left Handrail Return3 1/8"6 1/4"ChampagneMolded Plastic--€44.42
PAWLING CORP BRL-625-0-313 Left Handrail Return, Champagne | CT7MWP BRL-625-0-313Left Handrail Return3.188"6 1/4"ChampagneMolded Plastic--€38.03
PAWLING CORP BRL-535-0-370 Left Handrail Return, Eggshell | CT7MWQ BRL-535-0-370Left Handrail Return3 1/8"5 1/2"EggshellMolded Plastic--€34.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP BRR-1225-0-210 Right Handrail Return, Silver Gray, Impact Resistant
€17.42 /unit