Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP BRL-425V-0-210 Left Handrail Return, Silver Gray | CT7MXL

PAWLING CORP BRL-425V-0-210 Left Handrail Return, Silver Gray

Item: CT7MXL Model: BRL-425V-0-210Cross Ref: 29PG15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
ColorGray , Silver Gray
For Use WithRP_Mfr No. BR-400V
IncludesReturn Only
MaterialMolded Plastic
Overall Height6 1/4"
Overall Length3 1/8"
TypeLeft Handrail Return
Ada ComplianceADA Compliant
Color FamilyGray
FinishTextured
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeRound
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
Product TypeReturn
Product TypeLeft-Hand Return
Resistance PropertiesImpact Resistant
SeriesBR-400 Series

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeOverall LengthOverall HeightColorMaterialMounting DimensionLigature ResistantPrice
PAWLING CORP BRL-535-0-265 Left Handrail Return, Blue | CT7MWJ BRL-535-0-265Left Handrail Return3 1/8"5 1/2"BlueMolded Plastic--€33.49
PAWLING CORP BRL-1225-0-313 Left Handrail Return, Champagne | CT7MWK BRL-1225-0-313Left Handrail Return3"1 1/2"ChampagneMolded Plastic--€14.66
PAWLING CORP BRL-535-0-313 Left Handrail Return, Champagne | CT7MWL BRL-535-0-313Left Handrail Return3 1/8"5 1/2"ChampagneMolded Plastic--€33.49
PAWLING CORP BRL-625S-0-313 Left Handrail Return, Champagne | CT7MWM BRL-625S-0-313Left Handrail Return3.188"6 1/4"ChampagneMolded Plastic--€77.22
PAWLING CORP BRL-425V-0-313 Left Handrail Return, Champagne | CT7MWN BRL-425V-0-313Left Handrail Return3 1/8"6 1/4"ChampagneMolded Plastic--€44.42
PAWLING CORP BRL-625-0-313 Left Handrail Return, Champagne | CT7MWP BRL-625-0-313Left Handrail Return3.188"6 1/4"ChampagneMolded Plastic--€38.03
PAWLING CORP BRL-535-0-370 Left Handrail Return, Eggshell | CT7MWQ BRL-535-0-370Left Handrail Return3 1/8"5 1/2"EggshellMolded Plastic--€34.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP BRL-425V-0-210 Left Handrail Return, Silver Gray
€49.48 /unit