Flat Shipping

Flat Shipping at €24.99 + VAT

PAWLING CORP BR-400V-12-2 Guard Rail, Impact Resistant, Ivory, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MTF

PAWLING CORP BR-400V-12-2 Guard Rail, Impact Resistant, Ivory, 1 1/2 Inch Dia, 144 Inch Overall Length

Item: CT7MTF Model: BR-400V-12-2Cross Ref: 43Z469
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
ColorIvory
ConstructionVinyl, Aluminum
Diameter1 1/2"
IncludesAluminum Retainer, Vinyl Cover
Length144"
Mounting Dimension32"
Mounting Plate Dimensions1 1/2" x 3 1/2" x 2 1/4"
Net Weight22 lbs.
Overall Height6 1/4"
Overall Length144"
TypeImpact Resistant
Ada ComplianceADA Compliant
Bracket MaterialPVC
Bumper MaterialPVC
Color FamilyWhite
FinishTextured
For IndustryEducation, Healthcare, Hospitality, Office, Retail, Senior Living
Grip Diameter1 1/2"
Grip ShapeRound
Includes HardwareHardware Included
Internal Rubber BumperYes
Ligature ResistanceNot Ligature Resistant
Offset Distance1 1/2"
Product TypeHandrail
Projection3 1/8"
Resistance PropertiesImpact Resistant, Stain Resistant
Retainer Length12 ft.
Retainer MaterialAluminum
SeriesBR-400 Series

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightColorNet WeightConstructionTypeMounting Plate DimensionsWall ThicknessOverall LengthPrice
PAWLING CORP BR-600V-12-313 Guard Rail, Impact Resistant, Champagne, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRP BR-600V-12-3135 1/2"Champagne11.6 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2" x 2 1/4"-144"€187.55
PAWLING CORP EBT-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length | CT7MRQ EBT-30-12-313-Champagne6 lbs.Vinyl, AluminumImpact Resistant2" x 144"-144"€79.37
PAWLING CORP WG-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length | CT7MRR WG-30-12-3134 1/8"Champagne8.4 lbs.Vinyl, AluminumImpact Resistant4" x 144"1 22/25"144"€111.74
PAWLING CORP EBR-30-12-313 Guard Rail, Impact Resistant, Champagne, 144 Inch Overall Length, 2 Inch Overall Height | CT7MRT EBR-30-12-3132"Champagne6 lbs.Vinyl, AluminumImpact Resistant2" x 144"1.06"144"€79.37
PAWLING CORP BR-530-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRW BR-530-12-3705 1/2"Eggshell21.4 lbs.Vinyl, AluminumImpact Resistant2.5" x 3.5" x 1.5" x 1.938"-144"€200.06
PAWLING CORP BR-1200-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRX BR-1200-12-3703.562"Eggshell6 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2"-144"€74.34
PAWLING CORP BR-400V-12-370 Guard Rail, Impact Resistant, Eggshell, 1 1/2 Inch Dia, 144 Inch Overall Length | CT7MRY BR-400V-12-3706 1/4"Eggshell22 lbs.Vinyl, AluminumImpact Resistant1 1/2" x 3 1/2" x 2 1/4"-144"€235.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAWLING CORP BR-400V-12-2 Guard Rail, Impact Resistant, Ivory, 1 1/2 Inch Dia, 144 Inch Overall Length
€249.67 /unit