PASS AND SEYMOUR WR20-TRLA Duplex Receptacle, Tamper Resistant, 20A, 125V, Light Almond | CH4GJY

PASS AND SEYMOUR WR20-TRLA Duplex Receptacle, Tamper Resistant, 20A, 125V, Light Almond

Item: CH4GJY Model: WR20-TRLA
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ConnectionSide Wire
Connection TypeSide Wire
Dielectric Strength2000V
Number Of Poles2
Number Of Wires3
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltageColorNumber Of PolesNumber Of WiresPhaseWire SizeDielectric StrengthConnectionPrice
PASS AND SEYMOUR WR20-TR Duplex Receptacle, Tamper Resistant, 20A, 125V, BR | CH4GJV WR20-TR125V ACBrown23-14 AWG to 10 AWG2000VSide Wire-
RFQ
PASS AND SEYMOUR WR20-TRGRY Duplex Receptacle, Tamper Resistant, 20A, 125V, Gray | CH4GJW WR20-TRGRY125V ACGray23314 AWG to 10 AWG---
RFQ
PASS AND SEYMOUR WR20-TRI Duplex Receptacle, Tamper Resistant, 20A, 125V, Ivory | CH4GJX WR20-TRI125V ACIvory23-14 AWG to 10 AWG2000VSide Wire-
RFQ
PASS AND SEYMOUR WR20-TRW Duplex Receptacle, Tamper Resistant, 20A, 125V, White | CH4GJZ WR20-TRW125V ACWhite23-14 AWG to 10 AWG2000VSide Wire-
RFQ
PASS AND SEYMOUR WR5362-GRY Duplex Receptacle, Back And Side Wire, 20A, 125V, Gray | CH4GKA WR5362-GRY125V ACGray23314 AWG to 10 AWG---
RFQ
PASS AND SEYMOUR WR5662-GRY Duplex Receptacle, Back And Side Wire, 15A, 250V, Gray | CH4GKB WR5662-GRY250V-23314 AWG to 10 AWG---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR WR20-TRLA Duplex Receptacle, Tamper Resistant, 20A, 125V, Light Almond