PASS AND SEYMOUR TR8200-HPIRED Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Red | CH3YVV

PASS AND SEYMOUR TR8200-HPIRED Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Red

Item: CH3YVV Model: TR8200-HPIRED
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ColorRed
Dielectric Strength2000V
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V AC
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorPhaseNumber Of PolesNumber Of WiresWire SizeVoltageDielectric StrengthPrice
PASS AND SEYMOUR TR8200-PI Extra Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Brown | CH3YVJ TR8200-PIBrown12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-PIGRY Extra Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Gray | CH3YVK TR8200-PIGRYGray12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-PII Extra Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Ivory | CH3YVL TR8200-PIIIvory12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-PILA Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Light Almond | CH3YVM TR8200-PILAAlmond12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-PIRED Extra Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Red | CH3YVN TR8200-PIREDRed12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-PIW Extra Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, White | CH3YVP TR8200-PIWWhite12314 AWG to 10 AWG125V AC2000V-
RFQ
PASS AND SEYMOUR TR8200-HPI Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Brown | CH3YVQ TR8200-HPIBrown12314 AWG to 10 AWG125V AC2000V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TR8200-HPIRED Heavy Duty Duplex Receptacle, Hospital Grade, Power Indicating, 15A, Red