PASS AND SEYMOUR TR20-W Duplex Receptacle, Commercial Grade, Tamper Resistant, White

Item: CH4LGA Model: TR20-W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle, Duplex
ColorWhite
Number Of Poles2
Number Of Wires3
Voltage125V AC
Wire Size4 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeColorNumber Of PolesNumber Of WiresVoltageDielectric StrengthPrice
PASS AND SEYMOUR TR20-BK Duplex Receptacle, Commercial Grade, Tamper Resistant, Black | CH4LFP TR20-BK14 AWG to 10 AWGBlack23125V AC1500V-
RFQ
PASS AND SEYMOUR TR20 Duplex Receptacle, Commercial Grade, Tamper Resistant, Brown | CH4LFQ TR2014 AWG to 10 AWGBrown23125V AC1500V-
RFQ
PASS AND SEYMOUR TR15 Duplex Receptacle, Commercial Grade, Tamper Resistant, Brown | CH4LFR TR1514 AWG to 10 AWGBrown23125V AC1500V-
RFQ
PASS AND SEYMOUR TR20-GRY Duplex Receptacle, Commercial Grade, Tamper Resistant, Gray | CH4LFT TR20-GRY14 AWG to 10 AWGGray23125V AC1500V-
RFQ
PASS AND SEYMOUR TR15-GRY Duplex Receptacle, Commercial Grade, Tamper Resistant, Gray | CH4LFU TR15-GRY14 AWG to 10 AWGGray23125V AC1500V-
RFQ
PASS AND SEYMOUR TR15-I Duplex Receptacle, Commercial Grade, Tamper Resistant, Ivory | CH4LFV TR15-I14 AWG to 10 AWGIvory23125V AC1500V-
RFQ
PASS AND SEYMOUR TR20I Duplex Receptacle, Commercial Grade, Tamper Resistant, Ivory | CH4LFW TR20I4 AWGIvory23125V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PASS AND SEYMOUR TR20-W Duplex Receptacle, Commercial Grade, Tamper Resistant, White